Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 1/8in.x 1/8in.

  • Mfr # PSR10-2-2-SS

  • Zoro # G8403945


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
1/8 in x 1/8 in
Material - Couplings
Stainless Steel
Outside Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR10-2-2-SS
Zoro #
G8403945
UPC #
634529051030
Country of Origin
United States

Dimensions

Bore Dia.
1/8 in x 1/8 in
Outside Dia.
0.625 in
Overall Length
51/64 in
Size
PSR10
Outside Dia. (In.)
0.625 in
Overall Length (mm)
20.3
Overall Length (In.)
0.8
Length through Bore (In.)
0.336
Length through Bore
0.336 in
Outside Dia. (mm)
15.9
Screw Size (mm)
M3
Length through Bore (mm)
8.53
Clearance Dia. (In.)
0.75 in
Clearance Dia. (mm)
19.1
Screw Size
M3
Bore Diameter 1
1/8 in
Screw Thread Size
M3
Length Through Bore 2
0.4 in
Coupling Outside Diameter
5/8 in
Different Bore Sizes
No
Length Through Bore 1
0.4 in
Bore Diameter 2
1/8 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.005
Rated Torque
20 in-lb
Min. Bore (In.)
0.125 in
Item - Motion Control Couplings
Motion Control Coupling
Material
Stainless Steel
Setscrew Location
2 (120 Degrees )
Max. Temp. Range (F)
350 Degrees
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.008 in
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
20
Max. Temp.
350 Degrees F
Style
4-Beam Set Screw
Screw Type
Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.184
Max. Bore (In.)
0.125 in
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Bore Type
Round
Shaft Tolerance
+0.0000/-0.0005 in
Dynamic Torque Reversing
5 lb-in
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes
Maximum Speed
6,000 RPM
Parallel Misalignment
0.008 in
Maximum Torque
20 in-lb
Number of Beams
4
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Maximum Operating Temperature
350 Degrees F
Shaft Locking Type
Set Screw
Torsional Stiffness
5.43 in-lb/Deg
Coupling Material Finish
Bright
Coupling Material Grade
303
Minimum Operating Temperature
-40 Degrees F
Number of Locking Screws
2
Series
PSR
Coupling Material
Stainless Steel
Fastener Tightening Torque
0.92 N-m
Full Bearing Support Required
Yes
Angular Misalignment
3 Degrees
Included Screws
(2) Set Screw
Axial Motion
0.005 in
Screw Material Finish
Black Oxide
Moment of Inertia
0.003 lb-in sq
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Non-Reversing
10 lb-in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/8 in, Bore Diameter 2 1/8 in, Coupling Material Stainless Steel, Coupling Outside Diameter 5/8 in, Maximum Speed 6,000 RPM, Maximum Torque 20 in-lb, Axial Motion 0.005 in, Overall Length 51/64 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 5.43 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 0.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.