Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 3/16inx 1/8in

  • Mfr # PSR10-3-2-SS

  • Zoro # G8279494


product price: $80.25
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
0.625 in
Overall Length
51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR10-3-2-SS
Zoro #
G8279494
UPC #
634529051054
Country of Origin
United States

Dimensions

Bore Dia.
3/16 in x 1/8 in
Outside Dia.
0.625 in
Overall Length
51/64 in
Overall Length (In.)
0.8
Length through Bore
0.336 in
Outside Dia. (mm)
15.9
Screw Size (mm)
M3
Clearance Dia. (In.)
0.875 in
Outside Dia. (In.)
0.625 in
Length through Bore (In.)
0.336
Size
PSR10
Screw Size
M3
Length through Bore (mm)
8.53
Overall Length (mm)
20.3
Clearance Dia. (mm)
22.2
Bore Diameter 1
3/16 in
Different Bore Sizes
Yes
Coupling Outside Diameter
5/8 in
Screw Thread Size
M3
Length Through Bore 1
0.4 in
Length Through Bore 2
0.4 in
Bore Diameter 2
1/8 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.005
Max. Temp.
350 Degrees F
Setscrew Location
2 (120 Degrees )
Max. Temp. Range (F)
350 Degrees
Torque (In.-Lbs.)
16
Max. Parallel Misalignment (In.)
0.008 in
Min. Bore (In.)
0.125 in
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.286
Max. Angular Misalignment
3 Degrees
Screw Type
Set Screw
Max. Bore (In.)
0.188 in
Style
4-Beam Set Screw
Rated Torque
16 in-lb
Material
Stainless Steel
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Zero Backlash
Yes
Parallel Misalignment
0.008 in
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Maximum Speed
6,000 RPM
Dynamic Torque Reversing
4 lb-in
Screw Material Finish
Black Oxide
Included Screws
(2) Set Screw
Maximum Operating Temperature
350 Degrees F
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Finish
Bright
Coupling Material
Stainless Steel
Bore Type
Round
Axial Motion
0.005 in
Moment of Inertia
0.003 lb-in sq
Dynamic Torque Non-Reversing
8 lb-in
Fastener Tightening Torque
0.92 N-m
Shaft Tolerance
+0.0000/-0.0005 in
Full Bearing Support Required
Yes
Series
PSR
Number of Beams
4
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Locking Type
Set Screw
Angular Misalignment
3 Degrees
Maximum Torque
16 in-lb
Number of Locking Screws
2
Torsional Stiffness
3.5 in-lb/Deg
Coupling Material Grade
303
Minimum Operating Temperature
-40 Degrees F

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/16 in, Bore Diameter 2 1/8 in, Coupling Material Stainless Steel, Coupling Outside Diameter 5/8 in, Maximum Speed 6,000 RPM, Maximum Torque 16 in-lb, Axial Motion 0.005 in, Overall Length 51/64 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 3.5 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 0.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.