Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 3/16inx 3/16in

  • Mfr # PSR10-3-3-SS

  • Zoro # G7898791


product price: $80.25
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
0.625 in
Overall Length
51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR10-3-3-SS
Zoro #
G7898791
UPC #
634529051061
Country of Origin
United States

Dimensions

Bore Dia.
3/16 in x 3/16 in
Outside Dia.
0.625 in
Overall Length
51/64 in
Overall Length (In.)
0.8
Clearance Dia. (mm)
22.2
Size
PSR10
Length through Bore (mm)
8.53
Outside Dia. (In.)
0.625 in
Outside Dia. (mm)
15.9
Screw Size (mm)
M3
Length through Bore (In.)
0.336
Length through Bore
0.336 in
Clearance Dia. (In.)
0.875 in
Screw Size
M3
Overall Length (mm)
20.3
Length Through Bore 1
0.4 in
Bore Diameter 1
3/16 in
Coupling Outside Diameter
5/8 in
Screw Thread Size
M3
Bore Diameter 2
3/16 in
Length Through Bore 2
0.4 in
Different Bore Sizes
No

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Max. Bore (In.)
0.188 in
Max. Axial Misalignment (In.)
+/-0.005
Torsional Stiffness (Deg./In.-Lbs.)
0.286
Max. Parallel Misalignment (In.)
0.008 in
Material
Stainless Steel
Rated Torque
16 in-lb
Min. Bore (In.)
0.188 in
Setscrew Location
2 (120 Degrees )
Max. Temp. Range (F)
350 Degrees
Max. Angular Misalignment
3 Degrees
Max. Temp.
350 Degrees F
Screw Type
Set Screw
Style
4-Beam Set Screw
Torque (In.-Lbs.)
16
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Shaft Locking Type
Set Screw
Dynamic Torque Non-Reversing
8 lb-in
Series
PSR
Maximum Operating Temperature
350 Degrees F
Screw Material Finish
Black Oxide
Zero Backlash
Yes
Maximum Speed
6,000 RPM
Number of Locking Screws
2
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment Type
Angular, Axial, Parallel
Number of Beams
4
Coupling Material
Stainless Steel
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees F
Moment of Inertia
0.003 lb-in sq
Torsional Stiffness
3.5 in-lb/Deg
Bore Type
Round
Fastener Tightening Torque
0.92 N-m
Parallel Misalignment
0.008 in
Dynamic Torque Reversing
4 lb-in
Shaft Tolerance
+0.0000/-0.0005 in
Coupling Material Grade
303
Angular Misalignment
3 Degrees
Full Bearing Support Required
Yes
Maximum Torque
16 in-lb
Axial Motion
0.005 in
Included Screws
(2) Set Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/16 in, Bore Diameter 2 3/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 5/8 in, Maximum Speed 6,000 RPM, Maximum Torque 16 in-lb, Axial Motion 0.005 in, Overall Length 51/64 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 3.5 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 0.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.