Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 3/16inx 5/32in

  • Mfr # PSR10-3-2.5-SS

  • Zoro # G8214534


product price: $80.25
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
0.625 in
Overall Length
51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR10-3-2.5-SS
Zoro #
G8214534
UPC #
634529051047
Country of Origin
United States

Dimensions

Bore Dia.
3/16 in x 5/32 in
Outside Dia.
0.625 in
Overall Length
51/64 in
Screw Size
M3
Length through Bore (In.)
0.336
Overall Length (mm)
20.3
Screw Size (mm)
M3
Clearance Dia. (In.)
0.875 in
Outside Dia. (mm)
15.9
Overall Length (In.)
0.8
Size
PSR10
Outside Dia. (In.)
0.625 in
Length through Bore (mm)
8.53
Clearance Dia. (mm)
22.2
Length through Bore
0.336 in
Length Through Bore 1
0.4 in
Coupling Outside Diameter
5/8 in
Bore Diameter 2
5/32 in
Length Through Bore 2
0.4 in
Screw Thread Size
M3
Bore Diameter 1
3/16 in
Minimum Bore Diameter
5/32 in
Different Bore Sizes
Yes

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Max. Parallel Misalignment (In.)
0.008 in
Max. Temp.
350 Degrees F
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Material
Stainless Steel
Setscrew Location
2 (120 Degrees )
Max. Bore (In.)
0.188 in
Max. Axial Misalignment (In.)
+/-0.005
Torsional Stiffness (Deg./In.-Lbs.)
0.286
Rated Torque
16 in-lb
Style
4-Beam Set Screw
Max. Temp. Range (F)
350 Degrees
Min. Bore (In.)
0.156 in
Screw Type
Set Screw
Torque (In.-Lbs.)
16
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Full Bearing Support Required
Yes
Minimum Operating Temperature
-40 Degrees F
Maximum Speed
6,000 RPM
Coupling Material
Stainless Steel
Dynamic Torque Reversing
4 lb-in
Shaft Locking Type
Set Screw
Parallel Misalignment
0.008 in
Coupling Material Finish
Bright
Angular Misalignment
3 Degrees
Number of Locking Screws
2
Screw Material Finish
Black Oxide
Maximum Torque
16 in-lb
Zero Backlash
Yes
Torsional Stiffness
3.5 in-lb/Deg
Shaft Tolerance
+0.0000/-0.0005 in
Coupling Material Grade
303
For Misalignment Type
Angular, Axial, Parallel
Fastener Tightening Torque
0.92 N-m
Axial Motion
0.005 in
Moment of Inertia
0.003 lb-in sq
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Maximum Operating Temperature
350 Degrees F
Number of Beams
4
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Bore Type
Round
Dynamic Torque Non-Reversing
8 lb-in
Series
PSR
Included Screws
(2) Set Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/16 in, Bore Diameter 2 5/32 in, Coupling Material Stainless Steel, Coupling Outside Diameter 5/8 in, Maximum Speed 6,000 RPM, Maximum Torque 16 in-lb, Axial Motion 0.005 in, Overall Length 51/64 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 3.5 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 0.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.