Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 3/32inx 3/32in

  • Mfr # PSR6-1.5-1.5-SS

  • Zoro # G7975493


product price: $72.45
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
3/32 in x 3/32 in
Material - Couplings
Stainless Steel
Outside Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR6-1.5-1.5-SS
Zoro #
G7975493
UPC #
634529051481
Country of Origin
United States

Dimensions

Bore Dia.
3/32 in x 3/32 in
Outside Dia.
0.375 in
Overall Length
9/16 in
Clearance Dia. (mm)
31.8
Screw Size (mm)
M2
Outside Dia. (mm)
9.5
Size
PSR6
Overall Length (mm)
14.3
Length through Bore (mm)
5.97
Outside Dia. (In.)
0.375 in
Overall Length (In.)
0.563
Clearance Dia. (In.)
1.25 in
Length through Bore
0.235 in
Screw Size
M2
Length through Bore (In.)
0.235
Bore Diameter 1
3/32 in
Length Through Bore 1
0.3 in
Screw Thread Size
M2
Coupling Outside Diameter
3/8 in
Length Through Bore 2
0.3 in
Bore Diameter 2
3/32 in
Minimum Bore Diameter
3/32 in
Maximum Bore Diameter
3/32 in
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Max. Bore (In.)
0.094 in
Max. Temp.
350 Degrees F
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.008 in
Material
Stainless Steel
Style
4-Beam Set Screw
Setscrew Location
2 (120 Degrees )
Min. Bore (In.)
0.094 in
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.751
Screw Type
Set Screw
Torque (In.-Lbs.)
7.5
Max. Axial Misalignment (In.)
+/-0.005
Max. Temp. Range (F)
350 Degrees
Rated Torque
8 in-lb
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Maximum Torque
7.5 in-lb
Coupling Material
Stainless Steel
Coupling Material Grade
303
Number of Beams
4
For Misalignment Type
Angular, Axial, Parallel
Shaft Tolerance
+0.0000/-0.0005 in
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Set Screw
Axial Motion
0.005 in
Parallel Misalignment
0.008 in
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Maximum Speed
6,000 RPM
Included Screws
(2) Set Screw
Zero Backlash
Yes
Angular Misalignment
3 Degrees
Dynamic Torque Reversing
1.875 lb-in
Coupling Material Finish
Bright
Torsional Stiffness
1.33 in-lb/Deg
Full Bearing Support Required
Yes
Moment of Inertia
0.0003 lb-in sq
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Fastener Tightening Torque
0.21 N-m
Maximum Operating Temperature
350 Degrees F
Series
PSR
Screw Material Finish
Black Oxide
Dynamic Torque Non-Reversing
3.75 lb-in
Bore Type
Round
Number of Locking Screws
2

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/32 in, Bore Diameter 2 3/32 in, Coupling Material Stainless Steel, Coupling Outside Diameter 3/8 in, Maximum Speed 6,000 RPM, Maximum Torque 7.5 in-lb, Axial Motion 0.005 in, Overall Length 9/16 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 1.33 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 0.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.