Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 4mmx3mm

  • Mfr # MWS15-4-3-SS

  • Zoro # G8128391


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
4mm x 3mm
Material - Couplings
Stainless Steel
Outside Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS15-4-3-SS
Zoro #
G8128391
UPC #
634529055991
Country of Origin
United States

Dimensions

Bore Dia.
4mm x 3mm
Outside Dia.
15 mm
Overall Length
20 mm
Overall Length (mm)
20
Overall Length (In.)
0.787
Length through Bore (In.)
0.37
Size
MWS15
Screw Size (mm)
M3
Screw Size
M3
Clearance Dia. (mm)
25
Outside Dia. (In.)
0.591
Clearance Dia. (In.)
0.984 in
Length through Bore (mm)
9.41
Length through Bore
9.41 mm
Outside Dia. (mm)
15
Length Through Bore 1
9.6 mm
Length Through Bore 2
9.6 mm
Coupling Outside Diameter
15 mm
Screw Thread Size
M3
Different Bore Sizes
Yes
Bore Diameter 1
4 mm
Bore Diameter 2
3 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Angular Misalignment
3 Degrees
Setscrew Location
2 (120 Degrees )
Max. Axial Misalignment (In.)
+/-0.005
Material
Stainless Steel
Rated Torque
12 in-lb
Max. Parallel Misalignment (In.)
0.008 in
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
350 Degrees F
Min. Bore (mm)
3
Max. Bore (mm)
4 mm
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
12
Torsional Stiffness (Deg./In.-Lbs.)
0.252
Screw Type
Set Screw
Style
4-Beam Set Screw
Max. Temp. Range (F)
350 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material
Stainless Steel
Number of Beams
4
Fastener Tightening Torque
0.92 N-m
Angular Misalignment
3 Degrees
Features
Balanced Design for Reduced Vibration
Coupling Material Grade
303
Dynamic Torque Reversing
0.33 N-m
Included Screws
(4) Set Screw
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
Axial Motion
0.12 mm
Shaft Tolerance
+0.000/-0.013 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Non-Reversing
0.65 N-m
Parallel Misalignment
0.2 mm
Number of Locking Screws
4
Zero Backlash
Yes
Torsional Stiffness
0.45 N-m/Deg
Moment of Inertia
0.000000731 kgf/m sq
Series
MWS
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Shaft Locking Type
Set Screw
Maximum Speed
6,000 RPM
Bore Type
Round
Screw Material Finish
Black Oxide
Maximum Torque
1.3 N-m
Maximum Operating Temperature
176 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 4 mm, Bore Diameter 2 3 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 15 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.3 N-m, Axial Motion 0.12 mm, Overall Length 20 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.45 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.