Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 4mmx3mm

  • Mfr # PSMR16-4-3-SS

  • Zoro # G7932601


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
4mm x 3mm
Material - Couplings
Stainless Steel
Outside Dia.
15.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR16-4-3-SS
Zoro #
G7932601
UPC #
634529050118
Country of Origin
United States

Dimensions

Bore Dia.
4mm x 3mm
Outside Dia.
15.9 mm
Overall Length
20.3 mm
Size
PSMR16
Outside Dia. (In.)
0.625
Length through Bore (mm)
8.53
Length through Bore (In.)
0.336
Screw Size
M3
Clearance Dia. (In.)
0.875 in
Screw Size (mm)
M3
Overall Length (mm)
20.3
Clearance Dia. (mm)
22.2
Overall Length (In.)
0.8
Length through Bore
8.53 mm
Outside Dia. (mm)
15.9 mm
Length Through Bore 1
9.6 mm
Bore Diameter 2
3 mm
Length Through Bore 2
9.6 mm
Screw Thread Size
M3
Bore Diameter 1
4 mm
Coupling Outside Diameter
15.9 mm
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Material
Stainless Steel
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.005
Style
4-Beam Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.008 in
Torque (In.-Lbs.)
16
Max. RPM
6,000 RPM
Setscrew Location
2 (120 Degrees )
Min. Bore (mm)
3
Rated Torque
16 in-lb
Max. Bore (mm)
4 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.286
Max. Temp. Range (F)
350 Degrees
Max. Temp.
350 Degrees F
Screw Type
Set Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Series
PSMR
Screw Material Finish
Black Oxide
Number of Beams
4
Dynamic Torque Non-Reversing
0.91 N-m
Torsional Stiffness
0.4 N-m/Deg
Parallel Misalignment
0.2 mm
Angular Misalignment
3 Degrees
Maximum Speed
6,000 RPM
Included Screws
(2) Set Screw
Dynamic Torque Reversing
0.45 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Maximum Torque
1.81 N-m
Axial Motion
0.13 mm
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Locking Type
Set Screw
Moment of Inertia
0.000000878 kgf/m sq
Full Bearing Support Required
Yes
Number of Locking Screws
2
Zero Backlash
Yes
Coupling Material Finish
Bright
Maximum Operating Temperature
176 Degrees C
Fastener Tightening Torque
0.92 N-m
Coupling Material Grade
303

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 4 mm, Bore Diameter 2 3 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 15.9 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.81 N-m, Axial Motion 0.13 mm, Overall Length 20.3 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.4 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.