Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 4mmx4mm

  • Mfr # MWS20-4-4-SS

  • Zoro # G8117715


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
4mm x 4mm
Material - Couplings
Stainless Steel
Outside Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS20-4-4-SS
Zoro #
G8117715
UPC #
634529056172
Country of Origin
United States

Dimensions

Bore Dia.
4mm x 4mm
Outside Dia.
20 mm
Overall Length
20 mm
Length through Bore (mm)
9.34
Screw Size (mm)
M3
Overall Length (In.)
0.787
Screw Size
M3
Overall Length (mm)
20
Outside Dia. (mm)
20
Size
MWS20
Length through Bore
9.34 mm
Clearance Dia. (mm)
25
Clearance Dia. (In.)
0.984 in
Outside Dia. (In.)
0.787
Length through Bore (In.)
0.368
Length Through Bore 1
9.6 mm
Screw Thread Size
M3
Coupling Outside Diameter
20 mm
Bore Diameter 1
4 mm
Different Bore Sizes
No
Bore Diameter 2
4 mm
Length Through Bore 2
9.6 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.005
Torsional Stiffness (Deg./In.-Lbs.)
0.111
Max. Bore (mm)
4 mm
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.008 in
Material
Stainless Steel
Max. Angular Misalignment
3 Degrees
Screw Type
Set Screw
Min. Bore (mm)
4
Max. Temp. Range (F)
350 Degrees
Max. RPM
6,000 RPM
Style
4-Beam Set Screw
Setscrew Location
2 (120 Degrees )
Torque (In.-Lbs.)
18
Max. Temp.
350 Degrees F
Rated Torque
18 in-lb
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Coupling Material
Stainless Steel
Angular Misalignment
3 Degrees
Screw Material Finish
Black Oxide
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Parallel Misalignment
0.2 mm
Maximum Operating Temperature
176 Degrees C
Maximum Speed
6,000 RPM
Included Screws
(4) Set Screw
Minimum Operating Temperature
-40 Degrees C
Series
MWS
Dynamic Torque Reversing
0.5 N-m
For Misalignment Type
Angular, Axial, Parallel
Fastener Tightening Torque
0.92 N-m
Bore Type
Round
Dynamic Torque Non-Reversing
1 N-m
Coupling Material Finish
Bright
Coupling Material Grade
303
Number of Beams
4
Axial Motion
0.12 mm
Shaft Locking Type
Set Screw
Moment of Inertia
0.000002984 kgf/m sq
Number of Locking Screws
4
Zero Backlash
Yes
Maximum Torque
2 N-m
Shaft Tolerance
+0.000/-0.013 mm
Torsional Stiffness
1.02 N-m/Deg
Full Bearing Support Required
Yes
Features
Balanced Design for Reduced Vibration

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 4 mm, Bore Diameter 2 4 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 20 mm, Maximum Speed 6,000 RPM, Maximum Torque 2 N-m, Axial Motion 0.12 mm, Overall Length 20 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.02 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.