Zoro Homepage

Coupling, 4 Beam Set Screw, 5/16inx 1/4in

  • Mfr # PSR16-5-4-SS

  • Zoro # G8349512


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
1 in
Overall Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR16-5-4-SS
Zoro #
G8349512
UPC #
634529051238
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in x 1/4 in
Outside Dia.
1 in
Overall Length
1 1/4 in
Size
PSR16
Outside Dia. (In.)
1.000 in
Overall Length (mm)
31.8
Length through Bore (mm)
13.84
Clearance Dia. (In.)
0.75 in
Length through Bore
0.545 in
Outside Dia. (mm)
25.4
Clearance Dia. (mm)
19.1
Length through Bore (In.)
0.545
Screw Size (mm)
M4
Screw Size
M4
Overall Length (In.)
1.25
Length Through Bore 1
0.6 in
Bore Diameter 1
5/16 in
Coupling Outside Diameter
1 in
Length Through Bore 2
0.6 in
Screw Thread Size
M4
Different Bore Sizes
Yes
Bore Diameter 2
1/4 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Material
Stainless Steel
Rated Torque
44 in-lb
Min. Bore (In.)
0.25 in
Max. Bore (In.)
0.313 in
Torque (In.-Lbs.)
44
Torsional Stiffness (Deg./In.-Lbs.)
0.094
Max. Parallel Misalignment (In.)
0.015 in
Style
4-Beam Set Screw
Setscrew Location
2 (120 Degrees )
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
350 Degrees F
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp. Range (F)
350 Degrees
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Screw Type
Set Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Series
PSR
Full Bearing Support Required
Yes
Maximum Operating Temperature
350 Degrees F
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Angular Misalignment
3 Degrees
Dynamic Torque Reversing
11 lb-in
Coupling Material
Stainless Steel
Included Screws
(4) Set Screw
Number of Locking Screws
4
Maximum Speed
6,000 RPM
Torsional Stiffness
10.64 in-lb/Deg
Parallel Misalignment
0.015 in
Shaft Locking Type
Set Screw
Number of Beams
4
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees F
Dynamic Torque Non-Reversing
22 lb-in
Moment of Inertia
0.0317 lb-in sq
Axial Motion
0.01 in
Maximum Torque
44 in-lb
Shaft Tolerance
+0.0000/-0.0005 in
Fastener Tightening Torque
1.76 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Coupling Material Grade
303
Screw Material Finish
Black Oxide
Coupling Material Finish
Bright
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 1/4 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 44 in-lb, Axial Motion 0.01 in, Overall Length 1 1/4 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 10.64 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 0.6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.