Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 5/16inx 5/16in

  • Mfr # PSR14-5-5-SS

  • Zoro # G8030757


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
0.875 in
Overall Length
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR14-5-5-SS
Zoro #
G8030757
UPC #
634529051214
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in x 5/16 in
Outside Dia.
0.875 in
Overall Length
1 1/16 in
Screw Size
M4
Overall Length (In.)
1.063
Length through Bore (In.)
0.45
Outside Dia. (In.)
0.875 in
Size
PSR14
Clearance Dia. (mm)
19.1
Screw Size (mm)
M4
Clearance Dia. (In.)
0.75 in
Length through Bore
0.45 in
Outside Dia. (mm)
22.2
Length through Bore (mm)
11.43
Overall Length (mm)
27
Different Bore Sizes
No
Bore Diameter 1
5/16 in
Coupling Outside Diameter
7/8 in
Bore Diameter 2
5/16 in
Length Through Bore 1
0.5 in
Length Through Bore 2
0.5 in
Screw Thread Size
M4

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Torque (In.-Lbs.)
22
Max. Temp. Range (F)
350 Degrees
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.135
Rated Torque
22 in-lb
Max. Axial Misalignment (In.)
+/-0.005
Max. Angular Misalignment
3 Degrees
Style
4-Beam Set Screw
Max. Parallel Misalignment (In.)
0.008 in
Setscrew Location
2 (120 Degrees )
Min. Bore (In.)
0.313 in
Screw Type
Set Screw
Max. Temp.
350 Degrees F
Max. Bore (In.)
0.313 in
Material
Stainless Steel
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Angular Misalignment
3 Degrees
Minimum Operating Temperature
-40 Degrees F
Full Bearing Support Required
Yes
Dynamic Torque Reversing
5.5 lb-in
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.008 in
Shaft Locking Type
Set Screw
Dynamic Torque Non-Reversing
11 lb-in
Bore Type
Round
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Torque
22 in-lb
Zero Backlash
Yes
Number of Locking Screws
4
Moment of Inertia
0.0157 lb-in sq
Axial Motion
0.005 in
Maximum Speed
6,000 RPM
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.0000/-0.0005 in
Torsional Stiffness
7.41 in-lb/Deg
Maximum Operating Temperature
350 Degrees F
Included Screws
(4) Set Screw
Coupling Material Finish
Bright
Coupling Material Grade
303
Series
PSR
Fastener Tightening Torque
1.76 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Number of Beams
4
Coupling Material
Stainless Steel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 5/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 7/8 in, Maximum Speed 6,000 RPM, Maximum Torque 22 in-lb, Axial Motion 0.005 in, Overall Length 1 1/16 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 7.41 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 0.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.