Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 5/16inx 5/16in

  • Mfr # PSR16-5-5-SS

  • Zoro # G8468914


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
1 in
Overall Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR16-5-5-SS
Zoro #
G8468914
UPC #
634529051245
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in x 5/16 in
Outside Dia.
1 in
Overall Length
1 1/4 in
Outside Dia. (mm)
25.4
Screw Size (mm)
M4
Size
PSR16
Length through Bore (In.)
0.545
Overall Length (mm)
31.8
Clearance Dia. (In.)
0.75 in
Outside Dia. (In.)
1.000 in
Screw Size
M4
Overall Length (In.)
1.25
Length through Bore (mm)
13.84
Length through Bore
0.545 in
Clearance Dia. (mm)
19.1
Coupling Outside Diameter
1 in
Different Bore Sizes
No
Screw Thread Size
M4
Length Through Bore 2
0.6 in
Bore Diameter 1
5/16 in
Length Through Bore 1
0.6 in
Bore Diameter 2
5/16 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Torque (In.-Lbs.)
44
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp. Range (F)
350 Degrees
Max. Angular Misalignment
3 Degrees
Min. Bore (In.)
0.313 in
Max. Bore (In.)
0.313 in
Max. Temp.
350 Degrees F
Max. Axial Misalignment (In.)
+/-0.01
Style
4-Beam Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.094
Rated Torque
44 in-lb
Setscrew Location
2 (120 Degrees )
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Set Screw
Max. RPM
6,000 RPM
Material
Stainless Steel
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Coupling Material
Stainless Steel
Full Bearing Support Required
Yes
Parallel Misalignment
0.015 in
Dynamic Torque Reversing
11 lb-in
Axial Motion
0.01 in
Maximum Speed
6,000 RPM
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Operating Temperature
350 Degrees F
Minimum Operating Temperature
-40 Degrees F
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Bore Type
Round
Included Screws
(4) Set Screw
Shaft Locking Type
Set Screw
Shaft Tolerance
+0.0000/-0.0005 in
Number of Locking Screws
4
Dynamic Torque Non-Reversing
22 lb-in
Series
PSR
Torsional Stiffness
10.64 in-lb/Deg
Moment of Inertia
0.0317 lb-in sq
Maximum Torque
44 in-lb
Zero Backlash
Yes
Coupling Material Finish
Bright
Coupling Material Grade
303
Angular Misalignment
3 Degrees
Number of Beams
4
For Misalignment Type
Angular, Axial, Parallel
Screw Material Finish
Black Oxide
Fastener Tightening Torque
1.76 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 5/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 44 in-lb, Axial Motion 0.01 in, Overall Length 1 1/4 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 10.64 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 0.6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.