Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 5/32inx 1/8in

  • Mfr # PSR10-2.5-2-A

  • Zoro # G8268967


product price: $30.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Outside Dia.
0.625 in
Overall Length
51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR10-2.5-2-A
Zoro #
G8268967
UPC #
634529033821
Country of Origin
United States

Dimensions

Bore Dia.
5/32 in x 1/8 in
Outside Dia.
0.625 in
Overall Length
51/64 in
Length through Bore (In.)
0.336
Screw Size
M3
Overall Length (mm)
20.3
Size
PSR10
Overall Length (In.)
0.8
Length through Bore (mm)
8.53
Clearance Dia. (In.)
0.625 in
Screw Size (mm)
M3
Length through Bore
0.336 in
Outside Dia. (In.)
0.625 in
Outside Dia. (mm)
15.9
Clearance Dia. (mm)
15.9
Maximum Bore Diameter
5/32 in
Screw Thread Size
M3
Length Through Bore 1
0.4 in
Different Bore Sizes
Yes
Bore Diameter 1
5/32 in
Coupling Outside Diameter
5/8 in
Bore Diameter 2
1/8 in
Length Through Bore 2
0.4 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Torque (In.-Lbs.)
12
Style
4-Beam Set Screw
Rated Torque
12 in-lb
Max. Bore (In.)
0.156 in
Torsional Stiffness (Deg./In.-Lbs.)
0.54
Setscrew Location
2 (120 Degrees )
Min. Bore (In.)
0.125 in
Max. Temp.
225 Degrees F
Max. Angular Misalignment
3 Degrees
Screw Type
Set Screw
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.008 in
Material
Aluminum
Max. Temp. Range (F)
225 Degrees
Max. Axial Misalignment (In.)
+/-0.005
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Shaft Locking Type
Set Screw
Dynamic Torque Reversing
3 lb-in
Shaft Tolerance
+0.0000/-0.0005 in
Angular Misalignment
3 Degrees
Maximum Torque
12 in-lb
Dynamic Torque Non-Reversing
6 lb-in
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Included Screws
(2) Set Screw
Moment of Inertia
0.0011 lb-in sq
Coupling Material Grade
7075
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Minimum Operating Temperature
-40 Degrees F
Number of Locking Screws
2
Coupling Material Finish
Bright
Coupling Material
Aluminum
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Maximum Operating Temperature
225 Degrees F
Parallel Misalignment
0.008 in
Axial Motion
0.005 in
Fastener Tightening Torque
0.92 N-m
Number of Beams
4
Torsional Stiffness
1.85 in-lb/Deg
Maximum Speed
6,000 RPM
Series
PSR

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/32 in, Bore Diameter 2 1/8 in, Coupling Material Aluminum, Coupling Outside Diameter 5/8 in, Maximum Speed 6,000 RPM, Maximum Torque 12 in-lb, Axial Motion 0.005 in, Overall Length 51/64 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 1.85 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 0.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.