Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 5/32inx 5/32in

  • Mfr # PSR10-2.5-2.5-SS

  • Zoro # G7964932


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
5/32 in x 5/32 in
Material - Couplings
Stainless Steel
Outside Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR10-2.5-2.5-SS
Zoro #
G7964932
UPC #
634529051016
Country of Origin
United States

Dimensions

Bore Dia.
5/32 in x 5/32 in
Outside Dia.
0.625 in
Overall Length
51/64 in
Size
PSR10
Screw Size (mm)
M3
Length through Bore
0.336 in
Length through Bore (In.)
0.336
Overall Length (mm)
20.3
Overall Length (In.)
0.8
Outside Dia. (mm)
15.9
Screw Size
M3
Clearance Dia. (In.)
0.625 in
Length through Bore (mm)
8.53
Outside Dia. (In.)
0.625 in
Clearance Dia. (mm)
15.9
Coupling Outside Diameter
5/8 in
Length Through Bore 1
0.4 in
Screw Thread Size
M3
Different Bore Sizes
No
Length Through Bore 2
0.4 in
Bore Diameter 2
5/32 in
Bore Diameter 1
5/32 in
Minimum Bore Diameter
5/32 in
Maximum Bore Diameter
5/32 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp. Range (F)
350 Degrees
Max. Temp.
350 Degrees F
Material
Stainless Steel
Max. RPM
6,000 RPM
Screw Type
Set Screw
Max. Bore (In.)
0.156 in
Rated Torque
16 in-lb
Setscrew Location
2 (120 Degrees )
Max. Axial Misalignment (In.)
+/-0.005
Min. Bore (In.)
0.156 in
Style
4-Beam Set Screw
Max. Parallel Misalignment (In.)
0.008 in
Torque (In.-Lbs.)
16
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.286
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Dynamic Torque Non-Reversing
8 lb-in
Coupling Material
Stainless Steel
For Misalignment Type
Angular, Axial, Parallel
Maximum Operating Temperature
350 Degrees F
Dynamic Torque Reversing
4 lb-in
Maximum Speed
6,000 RPM
Torsional Stiffness
3.5 in-lb/Deg
Maximum Torque
16 in-lb
Series
PSR
Fastener Tightening Torque
0.92 N-m
Minimum Operating Temperature
-40 Degrees F
Moment of Inertia
0.003 lb-in sq
Zero Backlash
Yes
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Coupling Material Grade
303
Included Screws
(2) Set Screw
Shaft Tolerance
+0.0000/-0.0005 in
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Locking Type
Set Screw
Axial Motion
0.005 in
Number of Beams
4
Coupling Material Finish
Bright
Full Bearing Support Required
Yes
Angular Misalignment
3 Degrees
Bore Type
Round
Screw Material Finish
Black Oxide
Parallel Misalignment
0.008 in
Number of Locking Screws
2

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/32 in, Bore Diameter 2 5/32 in, Coupling Material Stainless Steel, Coupling Outside Diameter 5/8 in, Maximum Speed 6,000 RPM, Maximum Torque 16 in-lb, Axial Motion 0.005 in, Overall Length 51/64 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 3.5 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 0.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.