Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 5mmx3mm

  • Mfr # PSMR16-5-3-SS

  • Zoro # G8404322


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
5mm x 3mm
Material - Couplings
Stainless Steel
Outside Dia.
15.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR16-5-3-SS
Zoro #
G8404322
UPC #
634529050132
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 3mm
Outside Dia.
15.9 mm
Overall Length
20.3 mm
Overall Length (In.)
0.8
Clearance Dia. (mm)
22.2
Outside Dia. (In.)
0.625
Clearance Dia. (In.)
0.875 in
Outside Dia. (mm)
15.9 mm
Size
PSMR16
Length through Bore
8.53 mm
Length through Bore (In.)
0.336
Screw Size
M3
Overall Length (mm)
20.3
Length through Bore (mm)
8.53
Screw Size (mm)
M3
Bore Diameter 2
3 mm
Bore Diameter 1
5 mm
Length Through Bore 1
9.6 mm
Coupling Outside Diameter
15.9 mm
Screw Thread Size
M3
Different Bore Sizes
Yes
Length Through Bore 2
9.6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Rated Torque
16 in-lb
Min. Bore (mm)
3
Torque (In.-Lbs.)
16
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.286
Style
4-Beam Set Screw
Max. Axial Misalignment (In.)
+/-0.005
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
350 Degrees
Max. Bore (mm)
5 mm
Material
Stainless Steel
Max. Parallel Misalignment (In.)
0.008 in
Max. Temp.
350 Degrees F
Max. RPM
6,000 RPM
Setscrew Location
2 (120 Degrees )
Screw Type
Set Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Shaft Tolerance
+0.000/-0.013 mm
Axial Motion
0.13 mm
Screw Material Finish
Black Oxide
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Full Bearing Support Required
Yes
Coupling Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees C
Zero Backlash
Yes
Coupling Material Finish
Bright
Moment of Inertia
0.000000878 kgf/m sq
Shaft Locking Type
Set Screw
Coupling Material Grade
303
Included Screws
(2) Set Screw
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Parallel Misalignment
0.2 mm
Dynamic Torque Non-Reversing
0.91 N-m
Torsional Stiffness
0.4 N-m/Deg
Series
PSMR
Maximum Operating Temperature
176 Degrees C
Fastener Tightening Torque
0.92 N-m
Number of Locking Screws
2
For Misalignment Type
Angular, Axial, Parallel
Number of Beams
4
Dynamic Torque Reversing
0.45 N-m
Bore Type
Round
Maximum Torque
1.81 N-m
Angular Misalignment
3 Degrees
Maximum Speed
6,000 RPM

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 3 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 15.9 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.81 N-m, Axial Motion 0.13 mm, Overall Length 20.3 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.4 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.