Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 5mmx4mm

  • Mfr # MWS15-5-4-SS

  • Zoro # G8454372


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
5mm x 4mm
Material - Couplings
Stainless Steel
Outside Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS15-5-4-SS
Zoro #
G8454372
UPC #
634529056097
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 4mm
Outside Dia.
15 mm
Overall Length
20 mm
Overall Length (mm)
20
Overall Length (In.)
0.787
Length through Bore
9.41 mm
Length through Bore (In.)
0.37
Clearance Dia. (mm)
25
Screw Size (mm)
M3
Clearance Dia. (In.)
0.984 in
Outside Dia. (mm)
15
Size
MWS15
Screw Size
M3
Outside Dia. (In.)
0.591
Length through Bore (mm)
9.41
Length Through Bore 1
9.6 mm
Length Through Bore 2
9.6 mm
Screw Thread Size
M3
Different Bore Sizes
Yes
Bore Diameter 1
5 mm
Coupling Outside Diameter
15 mm
Bore Diameter 2
4 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp. Range (F)
350 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.285
Max. Bore (mm)
5 mm
Screw Type
Set Screw
Rated Torque
11 in-lb
Min. Bore (mm)
4
Setscrew Location
2 (120 Degrees )
Max. Axial Misalignment (In.)
+/-0.005
Max. Parallel Misalignment (In.)
0.008 in
Max. Temp.
350 Degrees F
Torque (In.-Lbs.)
11
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Style
4-Beam Set Screw
Material
Stainless Steel
Max. RPM
6,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Shaft Tolerance
+0.000/-0.013 mm
Maximum Torque
1.2 N-m
Number of Beams
4
Moment of Inertia
0.000000731 kgf/m sq
Full Bearing Support Required
Yes
Angular Misalignment
3 Degrees
Coupling Material
Stainless Steel
Maximum Operating Temperature
176 Degrees C
Features
Balanced Design for Reduced Vibration
Parallel Misalignment
0.2 mm
Bore Type
Round
Series
MWS
Fastener Tightening Torque
0.92 N-m
Dynamic Torque Non-Reversing
0.6 N-m
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.12 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Locking Type
Set Screw
Included Screws
(4) Set Screw
Dynamic Torque Reversing
0.3 N-m
Minimum Operating Temperature
-40 Degrees C
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Coupling Material Finish
Bright
Coupling Material Grade
303
Torsional Stiffness
0.4 N-m/Deg
Maximum Speed
6,000 RPM
Number of Locking Screws
4

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 4 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 15 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.2 N-m, Axial Motion 0.12 mm, Overall Length 20 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.4 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.