Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 5mmx4mm

  • Mfr # MWS20-5-4-A

  • Zoro # G8100461


product price: $34.89
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
5mm x 4mm
Material - Couplings
Aluminum
Outside Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS20-5-4-A
Zoro #
G8100461
UPC #
634529056202
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 4mm
Outside Dia.
20 mm
Overall Length
20 mm
Length through Bore (mm)
9.34
Length through Bore (In.)
0.368
Overall Length (mm)
20
Screw Size
M3
Screw Size (mm)
M3
Length through Bore
9.34 mm
Overall Length (In.)
0.787
Clearance Dia. (mm)
25
Outside Dia. (mm)
20
Clearance Dia. (In.)
0.984 in
Outside Dia. (In.)
0.787
Size
MWS20
Length Through Bore 2
9.6 mm
Bore Diameter 2
4 mm
Length Through Bore 1
9.6 mm
Screw Thread Size
M3
Coupling Outside Diameter
20 mm
Different Bore Sizes
Yes
Bore Diameter 1
5 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.008
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
12
Screw Type
Set Screw
Max. Temp. Range (F)
225 Degrees
Max. Parallel Misalignment (In.)
0.005 in
Max. Temp.
225 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.227
Min. Bore (mm)
4
Max. Bore (mm)
5 mm
Setscrew Location
2 (120 Degrees )
Max. RPM
6,000 RPM
Style
4-Beam Set Screw
Rated Torque
12 in-lb
Material
Aluminum
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Dynamic Torque Reversing
0.33 N-m
Parallel Misalignment
0.2 mm
Torsional Stiffness
0.5 N-m/Deg
Screw Material Finish
Black Oxide
Number of Beams
4
Maximum Speed
6,000 RPM
Coupling Material Finish
Bright
Axial Motion
0.12 mm
Angular Misalignment
3 Degrees
Shaft Locking Type
Set Screw
Dynamic Torque Non-Reversing
0.65 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Grade
7075
Full Bearing Support Required
Yes
Number of Locking Screws
4
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Maximum Operating Temperature
107 Degrees C
Maximum Torque
1.3 N-m
Features
Balanced Design for Reduced Vibration
Coupling Material
Aluminum
Minimum Operating Temperature
-40 Degrees C
Moment of Inertia
0.000001053 kgf/m sq
Series
MWS
Shaft Tolerance
+0.000/-0.013 mm
Fastener Tightening Torque
0.92 N-m
Included Screws
(4) Set Screw
Zero Backlash
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 4 mm, Coupling Material Aluminum, Coupling Outside Diameter 20 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.3 N-m, Axial Motion 0.12 mm, Overall Length 20 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.5 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.