Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 5mmx4mm

  • Mfr # MWS20-5-4-SS

  • Zoro # G8161115


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
5mm x 4mm
Material - Couplings
Stainless Steel
Outside Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS20-5-4-SS
Zoro #
G8161115
UPC #
634529056219
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 4mm
Outside Dia.
20 mm
Overall Length
20 mm
Clearance Dia. (mm)
25
Screw Size
M3
Outside Dia. (mm)
20
Clearance Dia. (In.)
0.984 in
Overall Length (mm)
20
Length through Bore (In.)
0.368
Length through Bore (mm)
9.34
Length through Bore
9.34 mm
Overall Length (In.)
0.787
Screw Size (mm)
M3
Size
MWS20
Outside Dia. (In.)
0.787
Screw Thread Size
M3
Bore Diameter 2
4 mm
Coupling Outside Diameter
20 mm
Length Through Bore 1
9.6 mm
Length Through Bore 2
9.6 mm
Different Bore Sizes
Yes
Bore Diameter 1
5 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp. Range (F)
350 Degrees
Setscrew Location
2 (120 Degrees )
Rated Torque
18 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Style
4-Beam Set Screw
Max. Axial Misalignment (In.)
+/-0.005
Max. Angular Misalignment
3 Degrees
Screw Type
Set Screw
Max. Temp.
350 Degrees F
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.111
Max. Bore (mm)
5 mm
Max. Parallel Misalignment (In.)
0.008 in
Torque (In.-Lbs.)
18
Material
Stainless Steel
Min. Bore (mm)
4
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
Maximum Torque
2 N-m
Moment of Inertia
0.000002984 kgf/m sq
Angular Misalignment
3 Degrees
Axial Motion
0.12 mm
Zero Backlash
Yes
Features
Balanced Design for Reduced Vibration
Screw Material Finish
Black Oxide
Torsional Stiffness
1.02 N-m/Deg
Maximum Operating Temperature
176 Degrees C
Minimum Operating Temperature
-40 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Number of Locking Screws
4
Full Bearing Support Required
Yes
Shaft Locking Type
Set Screw
Dynamic Torque Non-Reversing
1 N-m
Dynamic Torque Reversing
0.5 N-m
Included Screws
(4) Set Screw
Parallel Misalignment
0.2 mm
Fastener Tightening Torque
0.92 N-m
Number of Beams
4
Coupling Material Grade
303
Coupling Material
Stainless Steel
Maximum Speed
6,000 RPM
Series
MWS
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 4 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 20 mm, Maximum Speed 6,000 RPM, Maximum Torque 2 N-m, Axial Motion 0.12 mm, Overall Length 20 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.02 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.