Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 5mmx4mm

  • Mfr # PSMR13-5-4-SS

  • Zoro # G8099366


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
5mm x 4mm
Material - Couplings
Stainless Steel
Outside Dia.
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR13-5-4-SS
Zoro #
G8099366
UPC #
634529136249
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 4mm
Outside Dia.
12.7 mm
Overall Length
19.1 mm
Overall Length (In.)
0.75
Screw Size (mm)
M2
Length through Bore (mm)
6.73
Length through Bore
6.73 mm
Clearance Dia. (mm)
22.2
Clearance Dia. (In.)
0.875 in
Outside Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.5
Overall Length (mm)
19.1
Size
PSMR13
Screw Size
M2
Length through Bore (In.)
0.265
Bore Diameter 2
4 mm
Different Bore Sizes
Yes
Length Through Bore 2
9 mm
Bore Diameter 1
5 mm
Coupling Outside Diameter
12.7 mm
Length Through Bore 1
9.6 mm
Screw Thread Size
M2

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.005
Max. Temp. Range (F)
350 Degrees
Setscrew Location
2 (120 Degrees )
Rated Torque
11 in-lb
Torque (In.-Lbs.)
11
Material
Stainless Steel
Max. Temp.
350 Degrees F
Min. Bore (mm)
4
Style
4-Beam Set Screw
Max. Parallel Misalignment (In.)
0.008 in
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Max. Bore (mm)
5 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.368
Screw Type
Set Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Maximum Torque
11 in-lb
Full Bearing Support Required
Yes
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Bore Type
Round
Zero Backlash
Yes
Dynamic Torque Non-Reversing
0.45 N-m
Number of Locking Screws
2
Axial Motion
0.005 in
Coupling Material
Stainless Steel
Torsional Stiffness
0.21 N-m/Deg
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
For Misalignment Type
Angular, Axial, Parallel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Operating Temperature
176 Degrees C
Included Screws
(2) Set Screw
Dynamic Torque Reversing
0.23 N-m
Fastener Tightening Torque
0.21 N-m
Shaft Tolerance
+0.000/-0.013 mm
Angular Misalignment
3 Degrees
Parallel Misalignment
0.008 in
Number of Beams
4
Series
PSMR
Shaft Locking Type
Set Screw
Screw Material Finish
Black Oxide
Coupling Material Grade
303
Moment of Inertia
0.000000351 kgf/m sq
Maximum Speed
6,000 RPM

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 4 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 12.7 mm, Maximum Speed 6,000 RPM, Maximum Torque 11 in-lb, Axial Motion 0.005 in, Overall Length 19.1 mm, Parallel Misalignment 0.008 in, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.21 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.