Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 5mmx4mm

  • Mfr # PSMR16-5-4-SS

  • Zoro # G7837392


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
5mm x 4mm
Material - Couplings
Stainless Steel
Outside Dia.
15.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR16-5-4-SS
Zoro #
G7837392
UPC #
634529050149
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 4mm
Outside Dia.
15.9 mm
Overall Length
20.3 mm
Length through Bore (In.)
0.336
Overall Length (In.)
0.8
Length through Bore
8.53 mm
Overall Length (mm)
20.3
Clearance Dia. (mm)
22.2
Outside Dia. (mm)
15.9 mm
Length through Bore (mm)
8.53
Clearance Dia. (In.)
0.875 in
Size
PSMR16
Screw Size
M3
Outside Dia. (In.)
0.625
Screw Size (mm)
M3
Bore Diameter 2
4 mm
Length Through Bore 2
9.6 mm
Screw Thread Size
M3
Bore Diameter 1
5 mm
Coupling Outside Diameter
15.9 mm
Different Bore Sizes
Yes
Length Through Bore 1
9.6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.005
Torsional Stiffness (Deg./In.-Lbs.)
0.286
Max. Parallel Misalignment (In.)
0.008 in
Rated Torque
16 in-lb
Material
Stainless Steel
Min. Bore (mm)
4
Max. Temp. Range (F)
350 Degrees
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
16
Max. Temp.
350 Degrees F
Max. Bore (mm)
5 mm
Item - Motion Control Couplings
Motion Control Coupling
Setscrew Location
2 (120 Degrees )
Max. RPM
6,000 RPM
Screw Type
Set Screw
Style
4-Beam Set Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Dynamic Torque Reversing
0.45 N-m
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Moment of Inertia
0.000000878 kgf/m sq
Parallel Misalignment
0.2 mm
Maximum Torque
1.81 N-m
Number of Beams
4
Number of Locking Screws
2
Dynamic Torque Non-Reversing
0.91 N-m
Bore Type
Round
Screw Material Finish
Black Oxide
Series
PSMR
Shaft Locking Type
Set Screw
Coupling Material Grade
303
Fastener Tightening Torque
0.92 N-m
Axial Motion
0.13 mm
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes
Maximum Speed
6,000 RPM
Angular Misalignment
3 Degrees
Maximum Operating Temperature
176 Degrees C
Included Screws
(2) Set Screw
Full Bearing Support Required
Yes
Torsional Stiffness
0.4 N-m/Deg
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material
Stainless Steel
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Shaft Tolerance
+0.000/-0.013 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 4 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 15.9 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.81 N-m, Axial Motion 0.13 mm, Overall Length 20.3 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.4 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.