Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 5mmx5mm

  • Mfr # MWS15-5-5-A

  • Zoro # G8168797


product price: $30.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
5mm x 5mm
Material - Couplings
Aluminum
Outside Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS15-5-5-A
Zoro #
G8168797
UPC #
634529056103
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 5mm
Outside Dia.
15 mm
Overall Length
20 mm
Outside Dia. (In.)
0.591
Outside Dia. (mm)
15
Screw Size
M3
Size
MWS15
Length through Bore (In.)
0.37
Overall Length (mm)
20
Length through Bore
9.41 mm
Screw Size (mm)
M3
Overall Length (In.)
0.787
Clearance Dia. (In.)
0.984 in
Length through Bore (mm)
9.41
Clearance Dia. (mm)
25
Bore Diameter 2
5 mm
Bore Diameter 1
5 mm
Length Through Bore 2
9.6 mm
Different Bore Sizes
No
Coupling Outside Diameter
15 mm
Length Through Bore 1
9.6 mm
Screw Thread Size
M3

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Rated Torque
7 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.589
Style
4-Beam Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.008
Min. Bore (mm)
5
Max. Temp. Range (F)
225 Degrees
Max. Temp.
225 Degrees F
Torque (In.-Lbs.)
7
Setscrew Location
2 (120 Degrees )
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Material
Aluminum
Screw Type
Set Screw
Max. Parallel Misalignment (In.)
0.005 in
Max. Bore (mm)
5 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material Finish
Bright
Coupling Material Grade
7075
Screw Material Finish
Black Oxide
Angular Misalignment
3 Degrees
Zero Backlash
Yes
Parallel Misalignment
0.2 mm
Coupling Material
Aluminum
Shaft Tolerance
+0.000/-0.013 mm
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Bore Type
Round
Dynamic Torque Reversing
0.2 N-m
Moment of Inertia
0.000000293 kgf/m sq
Maximum Torque
0.81 N-m
Shaft Locking Type
Set Screw
Number of Locking Screws
4
Features
Balanced Design for Reduced Vibration
Number of Beams
4
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Non-Reversing
0.41 N-m
Maximum Speed
6,000 RPM
Torsional Stiffness
0.19 N-m/Deg
Included Screws
(4) Set Screw
Series
MWS
Fastener Tightening Torque
0.92 N-m
Maximum Operating Temperature
107 Degrees C
Axial Motion
0.12 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 5 mm, Coupling Material Aluminum, Coupling Outside Diameter 15 mm, Maximum Speed 6,000 RPM, Maximum Torque 0.81 N-m, Axial Motion 0.12 mm, Overall Length 20 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.19 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.