Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 5mmx5mm

  • Mfr # MWS20-5-5-A

  • Zoro # G7813364


product price: $35.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
5mm x 5mm
Material - Couplings
Aluminum
Outside Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS20-5-5-A
Zoro #
G7813364
UPC #
634529056226
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 5mm
Outside Dia.
20 mm
Overall Length
20 mm
Length through Bore (mm)
9.34
Size
MWS20
Screw Size
M3
Overall Length (In.)
0.787
Length through Bore (In.)
0.368
Overall Length (mm)
20
Outside Dia. (mm)
20
Clearance Dia. (mm)
25
Screw Size (mm)
M3
Outside Dia. (In.)
0.787
Length through Bore
9.34 mm
Clearance Dia. (In.)
0.984 in
Length Through Bore 2
9.6 mm
Coupling Outside Diameter
20 mm
Screw Thread Size
M3
Length Through Bore 1
9.6 mm
Different Bore Sizes
No
Bore Diameter 1
5 mm
Bore Diameter 2
5 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.008
Setscrew Location
2 (120 Degrees )
Min. Bore (mm)
5
Torque (In.-Lbs.)
12
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Style
4-Beam Set Screw
Material
Aluminum
Max. Temp. Range (F)
225 Degrees
Max. Bore (mm)
5 mm
Max. Parallel Misalignment (In.)
0.005 in
Max. Temp.
225 Degrees F
Screw Type
Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.227
Rated Torque
12 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
Series
MWS
Dynamic Torque Reversing
0.33 N-m
For Misalignment Type
Angular, Axial, Parallel
Coupling Material
Aluminum
Parallel Misalignment
0.2 mm
Angular Misalignment
3 Degrees
Bore Type
Round
Features
Balanced Design for Reduced Vibration
Axial Motion
0.12 mm
Full Bearing Support Required
Yes
Shaft Tolerance
+0.000/-0.013 mm
Maximum Operating Temperature
107 Degrees C
Number of Locking Screws
4
Moment of Inertia
0.000001053 kgf/m sq
Number of Beams
4
Dynamic Torque Non-Reversing
0.65 N-m
Maximum Torque
1.3 N-m
Maximum Speed
6,000 RPM
Zero Backlash
Yes
Torsional Stiffness
0.5 N-m/Deg
Shaft Locking Type
Set Screw
Fastener Tightening Torque
0.92 N-m
Coupling Material Grade
7075
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Included Screws
(4) Set Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 5 mm, Coupling Material Aluminum, Coupling Outside Diameter 20 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.3 N-m, Axial Motion 0.12 mm, Overall Length 20 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.5 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.