Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 5mmx5mm

  • Mfr # MWS20-5-5-SS

  • Zoro # G8124243


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
5mm x 5mm
Material - Couplings
Stainless Steel
Outside Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS20-5-5-SS
Zoro #
G8124243
UPC #
634529056233
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 5mm
Outside Dia.
20 mm
Overall Length
20 mm
Screw Size (mm)
M3
Screw Size
M3
Length through Bore (In.)
0.368
Length through Bore
9.34 mm
Clearance Dia. (In.)
0.984 in
Clearance Dia. (mm)
25
Overall Length (In.)
0.787
Length through Bore (mm)
9.34
Outside Dia. (mm)
20
Size
MWS20
Overall Length (mm)
20
Outside Dia. (In.)
0.787
Bore Diameter 2
5 mm
Screw Thread Size
M3
Length Through Bore 2
9.6 mm
Coupling Outside Diameter
20 mm
Length Through Bore 1
9.6 mm
Different Bore Sizes
No
Bore Diameter 1
5 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
350 Degrees
Setscrew Location
2 (120 Degrees )
Torque (In.-Lbs.)
18
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.005
Min. Bore (mm)
5
Max. Parallel Misalignment (In.)
0.008 in
Material
Stainless Steel
Style
4-Beam Set Screw
Max. Temp.
350 Degrees F
Screw Type
Set Screw
Max. Angular Misalignment
3 Degrees
Rated Torque
18 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.111
Max. Bore (mm)
5 mm
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Torsional Stiffness
1.02 N-m/Deg
Maximum Operating Temperature
176 Degrees C
Number of Locking Screws
4
Coupling Material Grade
303
Full Bearing Support Required
Yes
Maximum Torque
2 N-m
Shaft Locking Type
Set Screw
Bore Type
Round
Zero Backlash
Yes
Moment of Inertia
0.000002984 kgf/m sq
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Beams
4
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Non-Reversing
1 N-m
Included Screws
(4) Set Screw
Fastener Tightening Torque
0.92 N-m
Features
Balanced Design for Reduced Vibration
Axial Motion
0.12 mm
Dynamic Torque Reversing
0.5 N-m
Series
MWS
Maximum Speed
6,000 RPM
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
3 Degrees
Coupling Material
Stainless Steel
Parallel Misalignment
0.2 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 5 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 20 mm, Maximum Speed 6,000 RPM, Maximum Torque 2 N-m, Axial Motion 0.12 mm, Overall Length 20 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.02 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.