Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 5mmx5mm

  • Mfr # PSMR16-5-5-SS

  • Zoro # G7887756


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
5mm x 5mm
Material - Couplings
Stainless Steel
Outside Dia.
15.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR16-5-5-SS
Zoro #
G7887756
UPC #
634529050156
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 5mm
Outside Dia.
15.9 mm
Overall Length
20.3 mm
Screw Size (mm)
M3
Screw Size
M3
Length through Bore (mm)
8.53
Length through Bore
8.53 mm
Outside Dia. (mm)
15.9 mm
Length through Bore (In.)
0.336
Overall Length (In.)
0.8
Overall Length (mm)
20.3
Clearance Dia. (mm)
22.2
Size
PSMR16
Clearance Dia. (In.)
0.875 in
Outside Dia. (In.)
0.625
Coupling Outside Diameter
15.9 mm
Length Through Bore 2
9.6 mm
Screw Thread Size
M3
Length Through Bore 1
9.6 mm
Bore Diameter 2
5 mm
Bore Diameter 1
5 mm
Different Bore Sizes
No

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Setscrew Location
2 (120 Degrees )
Material
Stainless Steel
Max. Temp.
350 Degrees F
Max. Temp. Range (F)
350 Degrees
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
16
Min. Bore (mm)
5
Style
4-Beam Set Screw
Screw Type
Set Screw
Max. Parallel Misalignment (In.)
0.008 in
Max. Axial Misalignment (In.)
+/-0.005
Max. Bore (mm)
5 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.286
Rated Torque
16 in-lb
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Minimum Operating Temperature
-40 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
3 Degrees
Axial Motion
0.13 mm
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide
Moment of Inertia
0.000000878 kgf/m sq
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material
Stainless Steel
Number of Beams
4
Fastener Tightening Torque
0.92 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Dynamic Torque Reversing
0.45 N-m
Bore Type
Round
Maximum Operating Temperature
176 Degrees C
Shaft Locking Type
Set Screw
Parallel Misalignment
0.2 mm
Dynamic Torque Non-Reversing
0.91 N-m
Zero Backlash
Yes
Torsional Stiffness
0.4 N-m/Deg
Coupling Material Grade
303
Maximum Torque
1.81 N-m
Number of Locking Screws
2
Included Screws
(2) Set Screw
Maximum Speed
6,000 RPM
Series
PSMR
Full Bearing Support Required
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 5 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 15.9 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.81 N-m, Axial Motion 0.13 mm, Overall Length 20.3 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.4 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.