Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 5mmx5mm

  • Mfr # PSMR19-5-5-SS

  • Zoro # G7854892


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
5mm x 5mm
Material - Couplings
Stainless Steel
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR19-5-5-SS
Zoro #
G7854892
UPC #
634529050217
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 5mm
Outside Dia.
19.1 mm
Overall Length
22.9 mm
Outside Dia. (In.)
0.75
Clearance Dia. (In.)
1.0 in
Outside Dia. (mm)
19.1 mm
Overall Length (mm)
22.9
Screw Size
M4
Length through Bore (mm)
9.8
Screw Size (mm)
M4
Length through Bore (In.)
0.386
Clearance Dia. (mm)
25.4
Overall Length (In.)
0.9
Size
PSMR19
Length through Bore
9.8 mm
Coupling Outside Diameter
19.1 mm
Length Through Bore 2
10.7 mm
Bore Diameter 2
5 mm
Screw Thread Size
M4
Bore Diameter 1
5 mm
Length Through Bore 1
10.7 mm
Different Bore Sizes
No

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Angular Misalignment
3 Degrees
Style
4-Beam Set Screw
Max. Axial Misalignment (In.)
+/-0.005
Torsional Stiffness (Deg./In.-Lbs.)
0.151
Max. RPM
6,000 RPM
Max. Bore (mm)
5 mm
Max. Parallel Misalignment (In.)
0.008 in
Max. Temp.
350 Degrees F
Setscrew Location
2 (120 Degrees )
Rated Torque
23 in-lb
Torque (In.-Lbs.)
23
Material
Stainless Steel
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
5
Max. Temp. Range (F)
350 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Screw Material Finish
Black Oxide
Maximum Speed
6,000 RPM
Number of Locking Screws
2
Coupling Material Finish
Bright
Number of Beams
4
Maximum Operating Temperature
176 Degrees C
Moment of Inertia
0.000002048 kgf/m sq
Coupling Material Grade
303
Bore Type
Round
Dynamic Torque Non-Reversing
1.3 N-m
Axial Motion
0.13 mm
Dynamic Torque Reversing
0.65 N-m
For Misalignment Type
Angular, Axial, Parallel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Zero Backlash
Yes
Shaft Locking Type
Set Screw
Maximum Torque
2.6 N-m
Parallel Misalignment
0.2 mm
Coupling Material
Stainless Steel
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Fastener Tightening Torque
1.76 N-m
Series
PSMR
Full Bearing Support Required
Yes
Angular Misalignment
3 Degrees
Torsional Stiffness
0.75 N-m/Deg
Minimum Operating Temperature
-40 Degrees C
Included Screws
(2) Set Screw
Shaft Tolerance
+0.000/-0.013 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 5 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.6 N-m, Axial Motion 0.13 mm, Overall Length 22.9 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.75 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 10.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.