Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 5mmx5mm

  • Mfr # PSMR22-5-5-A

  • Zoro # G7952086


product price: $37.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
5mm x 5mm
Material - Couplings
Aluminum
Outside Dia.
22.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR22-5-5-A
Zoro #
G7952086
UPC #
634529033050
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 5mm
Outside Dia.
22.2 mm
Overall Length
27 mm
Size
PSMR22
Screw Size
M4
Length through Bore
11.43 mm
Clearance Dia. (mm)
28.6
Length through Bore (mm)
11.43
Overall Length (In.)
1.063
Outside Dia. (In.)
0.875
Length through Bore (In.)
0.45
Outside Dia. (mm)
22.2 mm
Clearance Dia. (In.)
1.125 in
Overall Length (mm)
27
Screw Size (mm)
M4
Screw Thread Size
M4
Coupling Outside Diameter
22.2 mm
Length Through Bore 2
12.7 mm
Different Bore Sizes
No
Bore Diameter 2
5 mm
Length Through Bore 1
12.7 mm
Bore Diameter 1
5 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Setscrew Location
2 (120 Degrees )
Rated Torque
20 in-lb
Max. Temp.
225 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.168
Style
4-Beam Set Screw
Material
Aluminum
Max. Temp. Range (F)
225 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Max. Bore (mm)
5 mm
Max. Parallel Misalignment (In.)
0.008 in
Min. Bore (mm)
5
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.005
Screw Type
Set Screw
Torque (In.-Lbs.)
20
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Fastener Tightening Torque
1.76 N-m
Coupling Material
Aluminum
Torsional Stiffness
0.67 N-m/Deg
Parallel Misalignment
0.2 mm
For Misalignment Type
Angular, Axial, Parallel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Moment of Inertia
0.000001639 kgf/m sq
Coupling Material Finish
Bright
Maximum Speed
6,000 RPM
Number of Beams
4
Number of Locking Screws
4
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Screw Material Finish
Black Oxide
Coupling Material Grade
7075
Dynamic Torque Reversing
0.57 N-m
Zero Backlash
Yes
Maximum Operating Temperature
107 Degrees C
Angular Misalignment
3 Degrees
Included Screws
(4) Set Screw
Axial Motion
0.13 mm
Dynamic Torque Non-Reversing
1.13 N-m
Minimum Operating Temperature
-40 Degrees C
Shaft Locking Type
Set Screw
Series
PSMR
Full Bearing Support Required
Yes
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
Maximum Torque
2.26 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 5 mm, Coupling Material Aluminum, Coupling Outside Diameter 22.2 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.26 N-m, Axial Motion 0.13 mm, Overall Length 27 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.67 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 12.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.