Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 6mmx5mm

  • Mfr # PSMR22-6-5-SS

  • Zoro # G8116656


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
6mm x 5mm
Material - Couplings
Stainless Steel
Outside Dia.
22.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR22-6-5-SS
Zoro #
G8116656
UPC #
634529050279
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 5mm
Outside Dia.
22.2 mm
Overall Length
27 mm
Clearance Dia. (mm)
28.6
Overall Length (In.)
1.063
Outside Dia. (In.)
0.875
Screw Size
M4
Overall Length (mm)
27
Length through Bore (In.)
0.45
Screw Size (mm)
M4
Length through Bore
11.43 mm
Outside Dia. (mm)
22.2 mm
Clearance Dia. (In.)
1.125 in
Size
PSMR22
Length through Bore (mm)
11.43
Length Through Bore 1
12.7 mm
Screw Thread Size
M4
Different Bore Sizes
Yes
Coupling Outside Diameter
22.2 mm
Bore Diameter 1
6 mm
Bore Diameter 2
5 mm
Length Through Bore 2
12.7 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Setscrew Location
2 (120 Degrees )
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Material
Stainless Steel
Max. Parallel Misalignment (In.)
0.008 in
Rated Torque
24 in-lb
Torque (In.-Lbs.)
24
Max. Temp. Range (F)
350 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.107
Style
4-Beam Set Screw
Max. Bore (mm)
6 mm
Max. Axial Misalignment (In.)
+/-0.005
Screw Type
Set Screw
Max. Temp.
350 Degrees F
Min. Bore (mm)
5
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material Grade
303
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Screw Material Finish
Black Oxide
Moment of Inertia
0.000004594 kgf/m sq
Fastener Tightening Torque
1.76 N-m
Shaft Tolerance
+0.000/-0.013 mm
Torsional Stiffness
1.05 N-m/Deg
Parallel Misalignment
0.2 mm
Coupling Material Finish
Bright
Angular Misalignment
3 Degrees
Series
PSMR
Zero Backlash
Yes
Bore Type
Round
Coupling Material
Stainless Steel
Dynamic Torque Non-Reversing
1.36 N-m
Maximum Torque
2.71 N-m
Dynamic Torque Reversing
0.68 N-m
Number of Beams
4
Full Bearing Support Required
Yes
Included Screws
(4) Set Screw
Shaft Locking Type
Set Screw
Maximum Speed
6,000 RPM
For Misalignment Type
Angular, Axial, Parallel
Maximum Operating Temperature
176 Degrees C
Minimum Operating Temperature
-40 Degrees C
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Axial Motion
0.13 mm
Number of Locking Screws
4

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 5 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 22.2 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.71 N-m, Axial Motion 0.13 mm, Overall Length 27 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.05 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 12.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.