Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 6mmx6mm

  • Mfr # MWS25-6-6-A

  • Zoro # G7848373


product price: $50.39
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
6mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS25-6-6-A
Zoro #
G7848373
UPC #
634529056462
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 6mm
Outside Dia.
25 mm
Overall Length
24 mm
Length through Bore
11.29 mm
Clearance Dia. (mm)
15
Overall Length (In.)
0.945
Length through Bore (mm)
11.29
Overall Length (mm)
24
Clearance Dia. (In.)
0.591 in
Outside Dia. (In.)
0.984
Size
MWS25
Screw Size
M4
Outside Dia. (mm)
25
Screw Size (mm)
M4
Length through Bore (In.)
0.444
Bore Diameter 2
6 mm
Length Through Bore 1
11.7 mm
Bore Diameter 1
6 mm
Different Bore Sizes
No
Length Through Bore 2
11.7 mm
Screw Thread Size
M4
Coupling Outside Diameter
25 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Min. Bore (mm)
6
Max. Angular Misalignment
3 Degrees
Screw Type
Set Screw
Max. Parallel Misalignment (In.)
0.01 in
Rated Torque
30 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.138
Max. Temp.
225 Degrees F
Max. Bore (mm)
6 mm
Torque (In.-Lbs.)
30
Max. RPM
6,000 RPM
Max. Temp. Range (F)
225 Degrees
Setscrew Location
2 (120 Degrees )
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.015
Style
4-Beam Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Maximum Operating Temperature
107 Degrees C
Series
MWS
Zero Backlash
Yes
Number of Beams
4
Coupling Material
Aluminum
Screw Material Finish
Black Oxide
Moment of Inertia
0.000002955 kgf/m sq
Angular Misalignment
3 Degrees
Shaft Tolerance
+0.000/-0.013 mm
Features
Balanced Design for Reduced Vibration
Coupling Material Grade
7075
Full Bearing Support Required
Yes
Shaft Locking Type
Set Screw
Parallel Misalignment
0.38 mm
Axial Motion
0.25 mm
Torsional Stiffness
0.82 N-m/Deg
Dynamic Torque Reversing
0.86 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Minimum Operating Temperature
-40 Degrees C
Included Screws
(4) Set Screw
Dynamic Torque Non-Reversing
1.71 N-m
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Number of Locking Screws
4
Fastener Tightening Torque
1.76 N-m
Maximum Torque
3.42 N-m
Coupling Material Finish
Bright
Maximum Speed
6,000 RPM

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.42 N-m, Axial Motion 0.25 mm, Overall Length 24 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.82 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 11.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.