Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 6mmx6mm

  • Mfr # MWS25-6-6-SS

  • Zoro # G8060324


product price: $97.45
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
6mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS25-6-6-SS
Zoro #
G8060324
UPC #
634529056479
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 6mm
Outside Dia.
25 mm
Overall Length
24 mm
Clearance Dia. (In.)
0.591 in
Outside Dia. (In.)
0.984
Overall Length (mm)
24
Length through Bore (mm)
11.29
Clearance Dia. (mm)
15
Overall Length (In.)
0.945
Screw Size (mm)
M4
Length through Bore (In.)
0.444
Outside Dia. (mm)
25
Length through Bore
11.29 mm
Screw Size
M4
Size
MWS25
Length Through Bore 1
11.7 mm
Bore Diameter 1
6 mm
Coupling Outside Diameter
25 mm
Different Bore Sizes
No
Screw Thread Size
M4
Bore Diameter 2
6 mm
Length Through Bore 2
11.7 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Parallel Misalignment (In.)
0.015 in
Item - Motion Control Couplings
Motion Control Coupling
Setscrew Location
2 (120 Degrees )
Max. Temp. Range (F)
350 Degrees
Screw Type
Set Screw
Max. Bore (mm)
6 mm
Max. Axial Misalignment (In.)
+/-0.01
Style
4-Beam Set Screw
Rated Torque
45 in-lb
Torque (In.-Lbs.)
45
Max. Temp.
350 Degrees F
Min. Bore (mm)
6
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.066
Max. RPM
6,000 RPM
Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Parallel Misalignment
0.38 mm
Fastener Tightening Torque
1.76 N-m
Features
Balanced Design for Reduced Vibration
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.25 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Screw Material Finish
Black Oxide
Shaft Locking Type
Set Screw
Maximum Operating Temperature
176 Degrees C
Zero Backlash
Yes
Torsional Stiffness
1.72 N-m/Deg
Included Screws
(4) Set Screw
Full Bearing Support Required
Yes
Coupling Material
Stainless Steel
Coupling Material Finish
Bright
Number of Beams
4
Angular Misalignment
3 Degrees
Maximum Speed
6,000 RPM
Moment of Inertia
0.000007871 kgf/m sq
Shaft Tolerance
+0.000/-0.013 mm
Maximum Torque
5.1 N-m
Number of Locking Screws
4
Coupling Material Grade
303
Dynamic Torque Reversing
1.28 N-m
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Non-Reversing
2.55 N-m
Series
MWS

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.1 N-m, Axial Motion 0.25 mm, Overall Length 24 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.72 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 11.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.