Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 6mmx6mm

  • Mfr # PSMR19-6-6-SS

  • Zoro # G8385587


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
6mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR19-6-6-SS
Zoro #
G8385587
UPC #
634529050255
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 6mm
Outside Dia.
19.1 mm
Overall Length
22.9 mm
Outside Dia. (In.)
0.75
Length through Bore (In.)
0.386
Screw Size
M4
Length through Bore (mm)
9.8
Overall Length (In.)
0.9
Overall Length (mm)
22.9
Screw Size (mm)
M4
Clearance Dia. (mm)
28.6
Size
PSMR19
Length through Bore
9.8 mm
Clearance Dia. (In.)
1.125 in
Outside Dia. (mm)
19.1 mm
Bore Diameter 1
6 mm
Different Bore Sizes
No
Screw Thread Size
M4
Length Through Bore 2
10.7 mm
Bore Diameter 2
6 mm
Length Through Bore 1
10.7 mm
Coupling Outside Diameter
19.1 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
350 Degrees
Max. Temp.
350 Degrees F
Max. Axial Misalignment (In.)
+/-0.005
Min. Bore (mm)
6
Torsional Stiffness (Deg./In.-Lbs.)
0.179
Rated Torque
19 in-lb
Material
Stainless Steel
Style
4-Beam Set Screw
Max. Bore (mm)
6 mm
Screw Type
Set Screw
Torque (In.-Lbs.)
19
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.008 in
Max. RPM
6,000 RPM
Setscrew Location
2 (120 Degrees )
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Maximum Torque
2.15 N-m
Dynamic Torque Non-Reversing
1.08 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Axial Motion
0.13 mm
Screw Material Finish
Black Oxide
Coupling Material Grade
303
Shaft Locking Type
Set Screw
Coupling Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
Number of Beams
4
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM
Dynamic Torque Reversing
0.54 N-m
Coupling Material
Stainless Steel
Torsional Stiffness
0.63 N-m/Deg
Series
PSMR
Bore Type
Round
Parallel Misalignment
0.2 mm
Maximum Operating Temperature
176 Degrees C
Minimum Operating Temperature
-40 Degrees C
Included Screws
(2) Set Screw
Angular Misalignment
3 Degrees
Full Bearing Support Required
Yes
Fastener Tightening Torque
1.76 N-m
Moment of Inertia
0.000002048 kgf/m sq
Number of Locking Screws
2

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.15 N-m, Axial Motion 0.13 mm, Overall Length 22.9 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.63 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 10.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.