Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 6mmx6mm

  • Mfr # PSMR22-6-6-A

  • Zoro # G8007185


product price: $39.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
6mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
22.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR22-6-6-A
Zoro #
G8007185
UPC #
634529033074
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 6mm
Outside Dia.
22.2 mm
Overall Length
27 mm
Size
PSMR22
Outside Dia. (mm)
22.2 mm
Overall Length (mm)
27
Length through Bore
11.43 mm
Clearance Dia. (In.)
1.125 in
Length through Bore (In.)
0.45
Screw Size (mm)
M4
Length through Bore (mm)
11.43
Clearance Dia. (mm)
28.6
Outside Dia. (In.)
0.875
Overall Length (In.)
1.063
Screw Size
M4
Bore Diameter 1
6 mm
Coupling Outside Diameter
22.2 mm
Different Bore Sizes
No
Length Through Bore 1
12.7 mm
Length Through Bore 2
12.7 mm
Screw Thread Size
M4
Bore Diameter 2
6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Setscrew Location
2 (120 Degrees )
Style
4-Beam Set Screw
Max. RPM
6,000 RPM
Min. Bore (mm)
6
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
225 Degrees
Max. Bore (mm)
6 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.212
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
18
Screw Type
Set Screw
Material
Aluminum
Max. Parallel Misalignment (In.)
0.008 in
Rated Torque
18 in-lb
Max. Temp.
225 Degrees F
Max. Axial Misalignment (In.)
+/-0.005
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Maximum Torque
2.03 N-m
Included Screws
(4) Set Screw
Screw Material Finish
Black Oxide
Torsional Stiffness
0.53 N-m/Deg
Angular Misalignment
3 Degrees
Maximum Operating Temperature
107 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Minimum Operating Temperature
-40 Degrees C
Moment of Inertia
0.000001639 kgf/m sq
Dynamic Torque Non-Reversing
1.02 N-m
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Reversing
0.51 N-m
Zero Backlash
Yes
Fastener Tightening Torque
1.76 N-m
Series
PSMR
Coupling Material
Aluminum
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Axial Motion
0.13 mm
Number of Locking Screws
4
Coupling Material Grade
7075
Bore Type
Round
Coupling Material Finish
Bright
Shaft Locking Type
Set Screw
Maximum Speed
6,000 RPM
Number of Beams
4
Parallel Misalignment
0.2 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 22.2 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.03 N-m, Axial Motion 0.13 mm, Overall Length 27 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.53 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 12.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.