Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 6mmx6mm

  • Mfr # PSMR29-6-6-A

  • Zoro # G8293582


product price: $54.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
6mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-6-6-A
Zoro #
G8293582
UPC #
634529033432
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 6mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Clearance Dia. (In.)
0.875 in
Clearance Dia. (mm)
22.2
Overall Length (mm)
38.1
Length through Bore (mm)
17.02
Length through Bore (In.)
0.67
Overall Length (In.)
1.5
Screw Size (mm)
M5
Outside Dia. (In.)
1.125
Size
PSMR29
Screw Size
M5
Length through Bore
17.02 mm
Outside Dia. (mm)
28.6 mm
Length Through Bore 2
17.6 mm
Screw Thread Size
M5
Bore Diameter 1
6 mm
Coupling Outside Diameter
28.6 mm
Bore Diameter 2
6 mm
Length Through Bore 1
17.6 mm
Different Bore Sizes
No

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Parallel Misalignment (In.)
0.015 in
Screw Type
Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.097
Max. Temp. Range (F)
225 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
6 mm
Max. Temp.
225 Degrees F
Material
Aluminum
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
47
Setscrew Location
2 (120 Degrees )
Style
4-Beam Set Screw
Rated Torque
47 in-lb
Min. Bore (mm)
6
Max. Axial Misalignment (In.)
+/-0.01
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Fastener Tightening Torque
4 N-m
Dynamic Torque Non-Reversing
2.66 N-m
Torsional Stiffness
1.16 N-m/Deg
Coupling Material Grade
7075
Maximum Torque
5.31 N-m
Bore Type
Round
Axial Motion
0.25 mm
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C
Full Bearing Support Required
Yes
Number of Locking Screws
4
Parallel Misalignment
0.38 mm
Series
PSMR
Maximum Operating Temperature
107 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material
Aluminum
Number of Beams
4
Dynamic Torque Reversing
1.33 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Moment of Inertia
0.000006349 kgf/m sq
Maximum Speed
6,000 RPM
Shaft Locking Type
Set Screw
Coupling Material Finish
Bright
Included Screws
(4) Set Screw
For Misalignment Type
Angular, Axial, Parallel
Screw Material Finish
Black Oxide
Angular Misalignment
3 Degrees
Shaft Tolerance
+0.000/-0.013 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.31 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.