Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 6mmx6mm

  • Mfr # PSMR29-6-6-SS

  • Zoro # G8430931


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
6mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-6-6-SS
Zoro #
G8430931
UPC #
634529050637
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 6mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Length through Bore (In.)
0.67
Clearance Dia. (In.)
0.875 in
Clearance Dia. (mm)
22.2
Length through Bore
17.02 mm
Outside Dia. (mm)
28.6 mm
Overall Length (In.)
1.5
Length through Bore (mm)
17.02
Size
PSMR29
Overall Length (mm)
38.1
Screw Size (mm)
M5
Screw Size
M5
Outside Dia. (In.)
1.125
Bore Diameter 2
6 mm
Length Through Bore 1
17.6 mm
Bore Diameter 1
6 mm
Coupling Outside Diameter
28.6 mm
Screw Thread Size
M5
Length Through Bore 2
17.6 mm
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torque (In.-Lbs.)
63
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp. Range (F)
350 Degrees
Rated Torque
63 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Style
4-Beam Set Screw
Screw Type
Set Screw
Max. Bore (mm)
6 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.053
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Min. Bore (mm)
6
Max. RPM
6,000 RPM
Setscrew Location
2 (120 Degrees )
Material
Stainless Steel
Max. Temp.
350 Degrees F
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Bore Type
Round
Coupling Material Grade
303
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.38 mm
Angular Misalignment
3 Degrees
Coupling Material
Stainless Steel
Dynamic Torque Non-Reversing
3.56 N-m
Axial Motion
0.25 mm
Number of Beams
4
Fastener Tightening Torque
4 N-m
Dynamic Torque Reversing
1.78 N-m
Number of Locking Screws
4
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
(4) Set Screw
Zero Backlash
Yes
Full Bearing Support Required
Yes
Minimum Operating Temperature
-40 Degrees C
Maximum Speed
6,000 RPM
Maximum Torque
7.12 N-m
Torsional Stiffness
2.13 N-m/Deg
Maximum Operating Temperature
176 Degrees C
Series
PSMR
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Screw Material Finish
Black Oxide
Shaft Locking Type
Set Screw
Coupling Material Finish
Bright
Moment of Inertia
0.000017643 kgf/m sq

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 7.12 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 2.13 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.