Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 6mmx6mm

  • Mfr # PSMR32-6-6-A

  • Zoro # G8117541


product price: $71.29
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
6mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR32-6-6-A
Zoro #
G8117541
UPC #
634529033715
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 6mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Size
PSMR32
Length through Bore (mm)
17.02
Overall Length (mm)
38.1
Length through Bore
17.02 mm
Clearance Dia. (In.)
1.25 in
Screw Size (mm)
M6
Clearance Dia. (mm)
31.8
Outside Dia. (mm)
31.8 mm
Screw Size
M6
Overall Length (In.)
1.5
Outside Dia. (In.)
1.25
Length through Bore (In.)
0.67
Length Through Bore 1
17.6 mm
Bore Diameter 1
6 mm
Coupling Outside Diameter
31.8 mm
Bore Diameter 2
6 mm
Length Through Bore 2
17.6 mm
Screw Thread Size
M6
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Bore (mm)
6 mm
Material
Aluminum
Rated Torque
68 in-lb
Min. Bore (mm)
6
Torque (In.-Lbs.)
68
Torsional Stiffness (Deg./In.-Lbs.)
0.06
Max. Angular Misalignment
3 Degrees
Style
4-Beam Set Screw
Max. Axial Misalignment (In.)
+/-0.01
Max. Parallel Misalignment (In.)
0.015 in
Max. RPM
6,000 RPM
Max. Temp.
225 Degrees F
Setscrew Location
2 (120 Degrees )
Max. Temp. Range (F)
225 Degrees
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(4) Set Screw
Number of Beams
4
Maximum Speed
6,000 RPM
Parallel Misalignment
0.38 mm
Zero Backlash
Yes
Axial Motion
0.25 mm
Shaft Locking Type
Set Screw
Bore Type
Round
Dynamic Torque Non-Reversing
3.84 N-m
Maximum Operating Temperature
107 Degrees C
Coupling Material
Aluminum
Moment of Inertia
0.000009948 kgf/m sq
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Series
PSMR
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Torsional Stiffness
1.89 N-m/Deg
Dynamic Torque Reversing
1.92 N-m
Angular Misalignment
3 Degrees
Screw Material Finish
Black Oxide
Fastener Tightening Torque
7.2 N-m
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Full Bearing Support Required
Yes
Maximum Torque
7.68 N-m
Coupling Material Grade
7075
Number of Locking Screws
4
Shaft Tolerance
+0.000/-0.013 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 7.68 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.89 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.