Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 6mmx6mm

  • Mfr # PSMR32-6-6-SS

  • Zoro # G8029393


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
6mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR32-6-6-SS
Zoro #
G8029393
UPC #
634529050910
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 6mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Screw Size (mm)
M6
Outside Dia. (In.)
1.25
Outside Dia. (mm)
31.8 mm
Screw Size
M6
Length through Bore (In.)
0.67
Overall Length (mm)
38.1
Size
PSMR32
Length through Bore (mm)
17.02
Clearance Dia. (In.)
1.25 in
Clearance Dia. (mm)
31.8
Overall Length (In.)
1.5
Length through Bore
17.02 mm
Bore Diameter 2
6 mm
Bore Diameter 1
6 mm
Length Through Bore 2
17.6 mm
Coupling Outside Diameter
31.8 mm
Screw Thread Size
M6
Different Bore Sizes
No
Length Through Bore 1
17.6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Bore (mm)
6 mm
Max. Axial Misalignment (In.)
+/-0.01
Max. Parallel Misalignment (In.)
0.015 in
Rated Torque
92 in-lb
Max. Temp. Range (F)
350 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Max. Temp.
350 Degrees F
Max. RPM
6,000 RPM
Screw Type
Set Screw
Min. Bore (mm)
6
Torque (In.-Lbs.)
92
Torsional Stiffness (Deg./In.-Lbs.)
0.031
Setscrew Location
2 (120 Degrees )
Style
4-Beam Set Screw
Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Series
PSMR
Angular Misalignment
3 Degrees
Screw Material Finish
Black Oxide
Maximum Torque
10.4 N-m
Maximum Operating Temperature
176 Degrees C
Parallel Misalignment
0.38 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Fastener Tightening Torque
7.2 N-m
Number of Beams
4
Torsional Stiffness
3.7 N-m/Deg
Coupling Material
Stainless Steel
Included Screws
(4) Set Screw
Maximum Speed
6,000 RPM
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Full Bearing Support Required
Yes
Bore Type
Round
Moment of Inertia
0.000026977 kgf/m sq
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Axial Motion
0.25 mm
Dynamic Torque Reversing
2.6 N-m
Shaft Locking Type
Set Screw
Number of Locking Screws
4
Coupling Material Grade
303
Coupling Material Finish
Bright
Dynamic Torque Non-Reversing
5.2 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 10.4 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 3.7 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.