Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 7mmx6mm

  • Mfr # MWS25-7-6-A

  • Zoro # G8341602


product price: $41.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
7mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS25-7-6-A
Zoro #
G8341602
UPC #
634529071885
Country of Origin
United States

Dimensions

Bore Dia.
7mm x 6mm
Outside Dia.
25 mm
Overall Length
24 mm
Overall Length (In.)
0.945
Size
MWS25
Outside Dia. (mm)
25
Length through Bore (In.)
0.444
Clearance Dia. (In.)
0.787 in
Clearance Dia. (mm)
20
Overall Length (mm)
24
Outside Dia. (In.)
0.984
Length through Bore
11.29 mm
Screw Size (mm)
M4
Screw Size
M4
Length through Bore (mm)
11.29
Different Bore Sizes
Yes
Screw Thread Size
M4
Coupling Outside Diameter
25 mm
Length Through Bore 1
11.7 mm
Length Through Bore 2
11.7 mm
Bore Diameter 2
6 mm
Bore Diameter 1
7 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Bore (mm)
7 mm
Max. Axial Misalignment (In.)
+/-0.015
Rated Torque
30 in-lb
Setscrew Location
2 (120 Degrees )
Max. RPM
6,000 RPM
Min. Bore (mm)
6
Style
4-Beam Set Screw
Max. Parallel Misalignment (In.)
0.01 in
Torque (In.-Lbs.)
30
Max. Temp.
225 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.138
Screw Type
Set Screw
Max. Temp. Range (F)
225 Degrees
Max. Angular Misalignment
3 Degrees
Material
Aluminum
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Screw Material Finish
Black Oxide
Parallel Misalignment
0.38 mm
Full Bearing Support Required
Yes
Torsional Stiffness
0.82 N-m/Deg
Zero Backlash
Yes
Included Screws
(4) Set Screw
Shaft Locking Type
Set Screw
Fastener Tightening Torque
1.76 N-m
Maximum Speed
6,000 RPM
For Misalignment Type
Angular, Axial, Parallel
Coupling Material
Aluminum
Series
MWS
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Beams
4
Dynamic Torque Non-Reversing
1.71 N-m
Moment of Inertia
0.000002955 kgf/m sq
Shaft Tolerance
+0.000/-0.013 mm
Axial Motion
0.25 mm
Bore Type
Round
Number of Locking Screws
4
Maximum Torque
3.42 N-m
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Coupling Material Grade
7075
Maximum Operating Temperature
107 Degrees C
Dynamic Torque Reversing
0.86 N-m
Angular Misalignment
3 Degrees
Features
Balanced Design for Reduced Vibration

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.42 N-m, Axial Motion 0.25 mm, Overall Length 24 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.82 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 11.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.