Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 7mmx6mm

  • Mfr # PSMR22-7-6-SS

  • Zoro # G7932005


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
7mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
22.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR22-7-6-SS
Zoro #
G7932005
UPC #
634529050309
Country of Origin
United States

Dimensions

Bore Dia.
7mm x 6mm
Outside Dia.
22.2 mm
Overall Length
27 mm
Outside Dia. (mm)
22.2 mm
Length through Bore (In.)
0.45
Outside Dia. (In.)
0.875
Length through Bore
11.43 mm
Overall Length (mm)
27
Clearance Dia. (In.)
1.125 in
Screw Size
M4
Overall Length (In.)
1.063
Screw Size (mm)
M4
Size
PSMR22
Length through Bore (mm)
11.43
Clearance Dia. (mm)
28.6
Bore Diameter 2
6 mm
Length Through Bore 2
12.7 mm
Length Through Bore 1
12.7 mm
Coupling Outside Diameter
22.2 mm
Screw Thread Size
M4
Bore Diameter 1
7 mm
Different Bore Sizes
Yes

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Parallel Misalignment (In.)
0.008 in
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.005
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
22
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
350 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.134
Rated Torque
22 in-lb
Style
4-Beam Set Screw
Screw Type
Set Screw
Max. Bore (mm)
7 mm
Setscrew Location
2 (120 Degrees )
Material
Stainless Steel
Min. Bore (mm)
6
Max. Temp.
350 Degrees F
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material Grade
303
Number of Locking Screws
4
Included Screws
(4) Set Screw
Torsional Stiffness
0.84 N-m/Deg
Maximum Operating Temperature
176 Degrees C
Axial Motion
0.13 mm
Number of Beams
4
Shaft Tolerance
+0.000/-0.013 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Non-Reversing
1.25 N-m
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Coupling Material
Stainless Steel
Maximum Torque
2.49 N-m
Screw Material Finish
Black Oxide
Maximum Speed
6,000 RPM
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Bore Type
Round
Angular Misalignment
3 Degrees
Fastener Tightening Torque
1.76 N-m
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C
Parallel Misalignment
0.2 mm
Series
PSMR
Coupling Material Finish
Bright
Shaft Locking Type
Set Screw
Moment of Inertia
0.000004594 kgf/m sq
Dynamic Torque Reversing
0.62 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 22.2 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.49 N-m, Axial Motion 0.13 mm, Overall Length 27 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.84 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 12.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.