Zoro Homepage

Coupling, 4 Beam Set Screw, 7mmx6mm

  • Mfr # PSMR29-7-6-SS

  • Zoro # G8024484


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
7mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-7-6-SS
Zoro #
G8024484
UPC #
634529050644
Country of Origin
United States

Dimensions

Bore Dia.
7mm x 6mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Size
PSMR29
Outside Dia. (In.)
1.125
Length through Bore (In.)
0.67
Overall Length (In.)
1.5
Clearance Dia. (mm)
22.2
Screw Size (mm)
M5
Length through Bore (mm)
17.02
Length through Bore
17.02 mm
Screw Size
M5
Outside Dia. (mm)
28.6 mm
Clearance Dia. (In.)
0.875 in
Overall Length (mm)
38.1
Coupling Outside Diameter
28.6 mm
Bore Diameter 2
6 mm
Bore Diameter 1
7 mm
Screw Thread Size
M5
Length Through Bore 2
17.6 mm
Different Bore Sizes
Yes
Length Through Bore 1
17.6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Min. Bore (mm)
6
Setscrew Location
2 (120 Degrees )
Max. Axial Misalignment (In.)
+/-0.01
Max. Angular Misalignment
3 Degrees
Rated Torque
60 in-lb
Max. Bore (mm)
7 mm
Material
Stainless Steel
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Style
4-Beam Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.056
Max. Temp. Range (F)
350 Degrees
Torque (In.-Lbs.)
60
Max. Temp.
350 Degrees F
Max. Parallel Misalignment (In.)
0.015 in
Max. RPM
6,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Bore Type
Round
Dynamic Torque Reversing
1.7 N-m
Coupling Material Finish
Bright
Angular Misalignment
3 Degrees
Coupling Material
Stainless Steel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Moment of Inertia
0.000017643 kgf/m sq
Shaft Locking Type
Set Screw
Axial Motion
0.25 mm
Number of Beams
4
Maximum Torque
6.78 N-m
Dynamic Torque Non-Reversing
3.39 N-m
Full Bearing Support Required
Yes
Number of Locking Screws
4
Parallel Misalignment
0.38 mm
Fastener Tightening Torque
4 N-m
Included Screws
(4) Set Screw
Zero Backlash
Yes
Maximum Speed
6,000 RPM
Torsional Stiffness
2 N-m/Deg
Coupling Material Grade
303
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Series
PSMR
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Maximum Operating Temperature
176 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.78 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.