Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 7mmx6mm

  • Mfr # PSMR32-7-6-SS

  • Zoro # G8456691


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
7mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR32-7-6-SS
Zoro #
G8456691
UPC #
634529050927
Country of Origin
United States

Dimensions

Bore Dia.
7mm x 6mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Clearance Dia. (In.)
1.25 in
Clearance Dia. (mm)
31.8
Overall Length (In.)
1.5
Screw Size
M6
Length through Bore (In.)
0.67
Screw Size (mm)
M6
Size
PSMR32
Length through Bore
17.02 mm
Outside Dia. (In.)
1.25
Length through Bore (mm)
17.02
Outside Dia. (mm)
31.8 mm
Overall Length (mm)
38.1
Bore Diameter 2
6 mm
Length Through Bore 2
17.6 mm
Screw Thread Size
M6
Coupling Outside Diameter
31.8 mm
Different Bore Sizes
Yes
Bore Diameter 1
7 mm
Length Through Bore 1
17.6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Min. Bore (mm)
6
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
7 mm
Style
4-Beam Set Screw
Max. Temp. Range (F)
350 Degrees
Screw Type
Set Screw
Material
Stainless Steel
Max. Axial Misalignment (In.)
+/-0.01
Rated Torque
86 in-lb
Torque (In.-Lbs.)
86
Max. Temp.
350 Degrees F
Max. Parallel Misalignment (In.)
0.015 in
Max. RPM
6,000 RPM
Setscrew Location
2 (120 Degrees )
Torsional Stiffness (Deg./In.-Lbs.)
0.037
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Dynamic Torque Reversing
2.43 N-m
Torsional Stiffness
3.03 N-m/Deg
Number of Beams
4
Parallel Misalignment
0.38 mm
Series
PSMR
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment Type
Angular, Axial, Parallel
Maximum Operating Temperature
176 Degrees C
Maximum Speed
6,000 RPM
Coupling Material
Stainless Steel
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-40 Degrees C
Fastener Tightening Torque
7.2 N-m
Axial Motion
0.25 mm
Maximum Torque
9.72 N-m
Dynamic Torque Non-Reversing
4.86 N-m
Shaft Tolerance
+0.000/-0.013 mm
Number of Locking Screws
4
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Bore Type
Round
Coupling Material Finish
Bright
Moment of Inertia
0.000026977 kgf/m sq
Angular Misalignment
3 Degrees
Included Screws
(4) Set Screw
Screw Material Finish
Black Oxide
Zero Backlash
Yes
Coupling Material Grade
303
Full Bearing Support Required
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.72 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.