Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 7mmx7mm

  • Mfr # PSMR29-7-7-SS

  • Zoro # G8280361


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
7mm x 7mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-7-7-SS
Zoro #
G8280361
UPC #
634529050651
Country of Origin
United States

Dimensions

Bore Dia.
7mm x 7mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Outside Dia. (In.)
1.125
Length through Bore (mm)
17.02
Clearance Dia. (mm)
25.4
Length through Bore
17.02 mm
Screw Size (mm)
M5
Clearance Dia. (In.)
1.0 in
Screw Size
M5
Length through Bore (In.)
0.67
Overall Length (mm)
38.1
Outside Dia. (mm)
28.6 mm
Size
PSMR29
Overall Length (In.)
1.5
Length Through Bore 2
17.6 mm
Coupling Outside Diameter
28.6 mm
Bore Diameter 2
7 mm
Different Bore Sizes
No
Length Through Bore 1
17.6 mm
Bore Diameter 1
7 mm
Screw Thread Size
M5

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Bore (mm)
7 mm
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
60
Min. Bore (mm)
7
Torsional Stiffness (Deg./In.-Lbs.)
0.056
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp.
350 Degrees F
Max. Parallel Misalignment (In.)
0.015 in
Max. RPM
6,000 RPM
Setscrew Location
2 (120 Degrees )
Style
4-Beam Set Screw
Material
Stainless Steel
Rated Torque
60 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
350 Degrees
Screw Type
Set Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Dynamic Torque Non-Reversing
3.39 N-m
Bore Type
Round
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Coupling Material Finish
Bright
Parallel Misalignment
0.38 mm
Axial Motion
0.25 mm
Maximum Torque
6.78 N-m
Maximum Operating Temperature
176 Degrees C
Included Screws
(4) Set Screw
Zero Backlash
Yes
Number of Locking Screws
4
Number of Beams
4
Torsional Stiffness
2 N-m/Deg
Coupling Material Grade
303
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
6,000 RPM
Series
PSMR
Shaft Tolerance
+0.000/-0.013 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Full Bearing Support Required
Yes
Coupling Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide
Moment of Inertia
0.000017643 kgf/m sq
Fastener Tightening Torque
4 N-m
Angular Misalignment
3 Degrees
Shaft Locking Type
Set Screw
Dynamic Torque Reversing
1.7 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 7 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.78 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 2 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.