Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 8mmx6mm

  • Mfr # MWS25-8-6-A

  • Zoro # G8044547


product price: $47.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
8mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS25-8-6-A
Zoro #
G8044547
UPC #
634529056585
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 6mm
Outside Dia.
25 mm
Overall Length
24 mm
Outside Dia. (In.)
0.984
Screw Size
M4
Clearance Dia. (In.)
0.787 in
Length through Bore
11.29 mm
Outside Dia. (mm)
25
Length through Bore (mm)
11.29
Screw Size (mm)
M4
Size
MWS25
Overall Length (In.)
0.945
Overall Length (mm)
24
Length through Bore (In.)
0.444
Clearance Dia. (mm)
20
Length Through Bore 1
11.7 mm
Screw Thread Size
M4
Length Through Bore 2
11.7 mm
Bore Diameter 2
6 mm
Bore Diameter 1
8 mm
Coupling Outside Diameter
25 mm
Different Bore Sizes
Yes

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Screw Type
Set Screw
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
30
Max. Temp.
225 Degrees F
Max. Temp. Range (F)
225 Degrees
Style
4-Beam Set Screw
Max. Parallel Misalignment (In.)
0.01 in
Rated Torque
30 in-lb
Max. Bore (mm)
8 mm
Min. Bore (mm)
6
Torsional Stiffness (Deg./In.-Lbs.)
0.138
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.015
Material
Aluminum
Setscrew Location
2 (120 Degrees )
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Shaft Locking Type
Set Screw
Coupling Material
Aluminum
Angular Misalignment
3 Degrees
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Reversing
0.86 N-m
Dynamic Torque Non-Reversing
1.71 N-m
Maximum Torque
3.42 N-m
Coupling Material Finish
Bright
Number of Locking Screws
4
Axial Motion
0.25 mm
Coupling Material Grade
7075
Full Bearing Support Required
Yes
Minimum Operating Temperature
-40 Degrees C
Zero Backlash
Yes
Maximum Speed
6,000 RPM
Torsional Stiffness
0.82 N-m/Deg
Parallel Misalignment
0.38 mm
Features
Balanced Design for Reduced Vibration
Bore Type
Round
Series
MWS
Number of Beams
4
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Fastener Tightening Torque
1.76 N-m
Maximum Operating Temperature
107 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Screw Material Finish
Black Oxide
Included Screws
(4) Set Screw
Moment of Inertia
0.000002955 kgf/m sq

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.42 N-m, Axial Motion 0.25 mm, Overall Length 24 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.82 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 11.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.