Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 8mmx6mm

  • Mfr # MWS25-8-6-SS

  • Zoro # G8041625


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
8mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS25-8-6-SS
Zoro #
G8041625
UPC #
634529056592
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 6mm
Outside Dia.
25 mm
Overall Length
24 mm
Clearance Dia. (mm)
20
Outside Dia. (mm)
25
Size
MWS25
Screw Size
M4
Length through Bore
11.29 mm
Overall Length (In.)
0.945
Screw Size (mm)
M4
Clearance Dia. (In.)
0.787 in
Length through Bore (mm)
11.29
Length through Bore (In.)
0.444
Outside Dia. (In.)
0.984
Overall Length (mm)
24
Bore Diameter 1
8 mm
Different Bore Sizes
Yes
Length Through Bore 1
11.7 mm
Length Through Bore 2
11.7 mm
Coupling Outside Diameter
25 mm
Bore Diameter 2
6 mm
Screw Thread Size
M4

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.066
Torque (In.-Lbs.)
45
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
350 Degrees
Screw Type
Set Screw
Setscrew Location
2 (120 Degrees )
Max. Axial Misalignment (In.)
+/-0.01
Style
4-Beam Set Screw
Max. Bore (mm)
8 mm
Material
Stainless Steel
Max. Temp.
350 Degrees F
Rated Torque
45 in-lb
Min. Bore (mm)
6
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.015 in
Max. RPM
6,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Moment of Inertia
0.000007871 kgf/m sq
Dynamic Torque Reversing
1.28 N-m
Maximum Torque
5.1 N-m
Torsional Stiffness
1.72 N-m/Deg
Zero Backlash
Yes
Shaft Locking Type
Set Screw
Fastener Tightening Torque
1.76 N-m
Maximum Operating Temperature
176 Degrees C
Coupling Material Finish
Bright
Included Screws
(4) Set Screw
Features
Balanced Design for Reduced Vibration
Minimum Operating Temperature
-40 Degrees C
Series
MWS
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Full Bearing Support Required
Yes
Angular Misalignment
3 Degrees
Bore Type
Round
Axial Motion
0.25 mm
Maximum Speed
6,000 RPM
Number of Locking Screws
4
Dynamic Torque Non-Reversing
2.55 N-m
Coupling Material Grade
303
For Misalignment Type
Angular, Axial, Parallel
Screw Material Finish
Black Oxide
Parallel Misalignment
0.38 mm
Coupling Material
Stainless Steel
Number of Beams
4
Shaft Tolerance
+0.000/-0.013 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.1 N-m, Axial Motion 0.25 mm, Overall Length 24 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.72 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 11.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.