Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 8mmx6mm

  • Mfr # PSMR32-8-6-A

  • Zoro # G7839011


product price: $65.59
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
8mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR32-8-6-A
Zoro #
G7839011
UPC #
634529033746
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 6mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Size
PSMR32
Overall Length (mm)
38.1
Clearance Dia. (mm)
31.8
Outside Dia. (mm)
31.8 mm
Screw Size (mm)
M6
Overall Length (In.)
1.5
Length through Bore
17.02 mm
Length through Bore (mm)
17.02
Outside Dia. (In.)
1.25
Clearance Dia. (In.)
1.25 in
Screw Size
M6
Length through Bore (In.)
0.67
Screw Thread Size
M6
Length Through Bore 1
17.6 mm
Coupling Outside Diameter
31.8 mm
Different Bore Sizes
Yes
Bore Diameter 1
8 mm
Bore Diameter 2
6 mm
Length Through Bore 2
17.6 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp. Range (F)
225 Degrees
Rated Torque
64 in-lb
Min. Bore (mm)
6
Setscrew Location
2 (120 Degrees )
Max. Bore (mm)
8 mm
Max. Temp.
225 Degrees F
Max. Angular Misalignment
3 Degrees
Screw Type
Set Screw
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
64
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.01
Max. Parallel Misalignment (In.)
0.015 in
Torsional Stiffness (Deg./In.-Lbs.)
0.06
Style
4-Beam Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Minimum Operating Temperature
-40 Degrees C
Parallel Misalignment
0.38 mm
Dynamic Torque Non-Reversing
3.62 N-m
Shaft Locking Type
Set Screw
Maximum Torque
7.23 N-m
Included Screws
(4) Set Screw
Shaft Tolerance
+0.000/-0.013 mm
For Misalignment Type
Angular, Axial, Parallel
Maximum Operating Temperature
107 Degrees C
Number of Locking Screws
4
Maximum Speed
6,000 RPM
Coupling Material
Aluminum
Full Bearing Support Required
Yes
Series
PSMR
Number of Beams
4
Coupling Material Finish
Bright
Dynamic Torque Reversing
1.81 N-m
Axial Motion
0.25 mm
Angular Misalignment
3 Degrees
Bore Type
Round
Fastener Tightening Torque
7.2 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Torsional Stiffness
1.89 N-m/Deg
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Moment of Inertia
0.000009948 kgf/m sq
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Coupling Material Grade
7075

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 7.23 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.89 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.