Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 8mmx6mm

  • Mfr # PSMR32-8-6-SS

  • Zoro # G8126763


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
8mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR32-8-6-SS
Zoro #
G8126763
UPC #
634529050941
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 6mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Length through Bore (In.)
0.67
Clearance Dia. (In.)
1.25 in
Length through Bore
17.02 mm
Length through Bore (mm)
17.02
Screw Size
M6
Outside Dia. (mm)
31.8 mm
Overall Length (mm)
38.1
Clearance Dia. (mm)
31.8
Overall Length (In.)
1.5
Outside Dia. (In.)
1.25
Screw Size (mm)
M6
Size
PSMR32
Coupling Outside Diameter
31.8 mm
Bore Diameter 2
6 mm
Screw Thread Size
M6
Bore Diameter 1
8 mm
Different Bore Sizes
Yes
Length Through Bore 2
17.6 mm
Length Through Bore 1
17.6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp.
350 Degrees F
Rated Torque
86 in-lb
Torque (In.-Lbs.)
86
Style
4-Beam Set Screw
Max. Parallel Misalignment (In.)
0.015 in
Setscrew Location
2 (120 Degrees )
Torsional Stiffness (Deg./In.-Lbs.)
0.037
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
6
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
350 Degrees
Material
Stainless Steel
Max. Bore (mm)
8 mm
Max. RPM
6,000 RPM
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Full Bearing Support Required
Yes
Shaft Locking Type
Set Screw
Number of Beams
4
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Locking Screws
4
Dynamic Torque Non-Reversing
4.86 N-m
Maximum Torque
9.72 N-m
Coupling Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round
Dynamic Torque Reversing
2.43 N-m
Series
PSMR
Angular Misalignment
3 Degrees
Parallel Misalignment
0.38 mm
Maximum Operating Temperature
176 Degrees C
Axial Motion
0.25 mm
Coupling Material Grade
303
Torsional Stiffness
3.03 N-m/Deg
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Fastener Tightening Torque
7.2 N-m
Maximum Speed
6,000 RPM
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Finish
Bright
Included Screws
(4) Set Screw
Screw Material Finish
Black Oxide
Moment of Inertia
0.000026977 kgf/m sq
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.72 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.