Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 8mmx7mm

  • Mfr # PSMR25-8-7-SS

  • Zoro # G8227633


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
8mm x 7mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSMR25-8-7-SS
Zoro #
G8227633
UPC #
634529050392
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 7mm
Outside Dia.
25.4 mm
Overall Length
31.8 mm
Outside Dia. (In.)
1
Overall Length (In.)
1.25
Clearance Dia. (In.)
1.25 in
Length through Bore
13.84 mm
Clearance Dia. (mm)
31.8
Outside Dia. (mm)
25.4 mm
Screw Size (mm)
M4
Screw Size
M4
Length through Bore (mm)
13.84
Length through Bore (In.)
0.545
Overall Length (mm)
31.8
Size
PSMR25
Screw Thread Size
M4
Length Through Bore 2
14.7 mm
Bore Diameter 2
7 mm
Bore Diameter 1
8 mm
Coupling Outside Diameter
25.4 mm
Different Bore Sizes
Yes
Length Through Bore 1
14.7 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Setscrew Location
2 (120 Degrees )
Rated Torque
44 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.094
Max. Parallel Misalignment (In.)
0.015 in
Material
Stainless Steel
Style
4-Beam Set Screw
Screw Type
Set Screw
Max. Bore (mm)
8 mm
Min. Bore (mm)
7
Max. Angular Misalignment
3 Degrees
Max. Temp.
350 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
44
Max. Temp. Range (F)
350 Degrees
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.01
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(4) Set Screw
Coupling Material Grade
303
Maximum Operating Temperature
176 Degrees C
Maximum Speed
6,000 RPM
Screw Material Finish
Black Oxide
Shaft Locking Type
Set Screw
Fastener Tightening Torque
1.76 N-m
Minimum Operating Temperature
-40 Degrees C
Moment of Inertia
0.000009275 kgf/m sq
Dynamic Torque Reversing
1.24 N-m
Torsional Stiffness
1.2 N-m/Deg
Number of Beams
4
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Parallel Misalignment
0.38 mm
Full Bearing Support Required
Yes
Series
PSMR
Coupling Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
Coupling Material
Stainless Steel
Zero Backlash
Yes
Number of Locking Screws
4
Angular Misalignment
3 Degrees
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Maximum Torque
4.97 N-m
Axial Motion
0.25 mm
Dynamic Torque Non-Reversing
2.49 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 7 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.97 N-m, Axial Motion 0.25 mm, Overall Length 31.8 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.2 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 14.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.