Zoro Homepage

Coupling, 4 Beam Set Screw, 8mmx8mm

  • Mfr # MWS25-8-8-SS

  • Zoro # G8176411


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
8mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS25-8-8-SS
Zoro #
G8176411
UPC #
634529056615
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 8mm
Outside Dia.
25 mm
Overall Length
24 mm
Clearance Dia. (mm)
20
Screw Size (mm)
M4
Length through Bore (In.)
0.444
Clearance Dia. (In.)
0.787 in
Size
MWS25
Length through Bore (mm)
11.29
Screw Size
M4
Overall Length (mm)
24
Overall Length (In.)
0.945
Outside Dia. (mm)
25
Length through Bore
11.29 mm
Outside Dia. (In.)
0.984
Bore Diameter 2
8 mm
Length Through Bore 1
11.7 mm
Bore Diameter 1
8 mm
Different Bore Sizes
No
Screw Thread Size
M4
Coupling Outside Diameter
25 mm
Length Through Bore 2
11.7 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Rated Torque
45 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.066
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
350 Degrees
Max. Angular Misalignment
3 Degrees
Style
4-Beam Set Screw
Setscrew Location
2 (120 Degrees )
Max. Parallel Misalignment (In.)
0.015 in
Max. RPM
6,000 RPM
Max. Bore (mm)
8 mm
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp.
350 Degrees F
Torque (In.-Lbs.)
45
Min. Bore (mm)
8
Material
Stainless Steel
Screw Type
Set Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Included Screws
(4) Set Screw
Full Bearing Support Required
Yes
Maximum Speed
6,000 RPM
Number of Locking Screws
4
Minimum Operating Temperature
-40 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Torsional Stiffness
1.72 N-m/Deg
Axial Motion
0.25 mm
Coupling Material
Stainless Steel
Coupling Material Finish
Bright
Moment of Inertia
0.000007871 kgf/m sq
Dynamic Torque Non-Reversing
2.55 N-m
Maximum Torque
5.1 N-m
Zero Backlash
Yes
Shaft Locking Type
Set Screw
Angular Misalignment
3 Degrees
Fastener Tightening Torque
1.76 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Bore Type
Round
Parallel Misalignment
0.38 mm
Dynamic Torque Reversing
1.28 N-m
Series
MWS
Number of Beams
4
Shaft Tolerance
+0.000/-0.013 mm
Features
Balanced Design for Reduced Vibration
Coupling Material Grade
303
Screw Material Finish
Black Oxide
Maximum Operating Temperature
176 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.1 N-m, Axial Motion 0.25 mm, Overall Length 24 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.72 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 11.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.