Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 8mmx8mm

  • Mfr # MWS30-8-8-A

  • Zoro # G8081525


product price: $58.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
8mm x 8mm
Material - Couplings
Aluminum
Outside Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS30-8-8-A
Zoro #
G8081525
UPC #
634529056790
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 8mm
Outside Dia.
30 mm
Overall Length
30 mm
Length through Bore
13.65 mm
Overall Length (mm)
30
Outside Dia. (In.)
1.181
Clearance Dia. (In.)
1.181 in
Size
MWS30
Length through Bore (In.)
0.537
Clearance Dia. (mm)
30
Overall Length (In.)
1.181
Screw Size (mm)
M5
Length through Bore (mm)
13.65
Outside Dia. (mm)
30
Screw Size
M5
Screw Thread Size
M5
Length Through Bore 2
14.2 mm
Length Through Bore 1
14.2 mm
Bore Diameter 1
8 mm
Bore Diameter 2
8 mm
Coupling Outside Diameter
30 mm
Different Bore Sizes
No

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
61
Setscrew Location
2 (120 Degrees )
Torsional Stiffness (Deg./In.-Lbs.)
0.08
Rated Torque
61 in-lb
Max. Parallel Misalignment (In.)
0.01 in
Style
4-Beam Set Screw
Screw Type
Set Screw
Min. Bore (mm)
8
Max. Angular Misalignment
3 Degrees
Max. Temp.
225 Degrees F
Max. Bore (mm)
8 mm
Material
Aluminum
Max. Temp. Range (F)
225 Degrees
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.015
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Full Bearing Support Required
Yes
Number of Locking Screws
4
Number of Beams
4
Angular Misalignment
3 Degrees
Axial Motion
0.25 mm
Shaft Tolerance
+0.000/-0.013 mm
Minimum Operating Temperature
-40 Degrees C
Fastener Tightening Torque
4 N-m
Parallel Misalignment
0.38 mm
Coupling Material Finish
Bright
Coupling Material Grade
7075
Torsional Stiffness
1.41 N-m/Deg
Maximum Torque
6.9 N-m
Included Screws
(4) Set Screw
Coupling Material
Aluminum
Dynamic Torque Reversing
1.73 N-m
Maximum Operating Temperature
107 Degrees C
Moment of Inertia
0.000007958 kgf/m sq
Shaft Locking Type
Set Screw
For Misalignment Type
Angular, Axial, Parallel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Features
Balanced Design for Reduced Vibration
Maximum Speed
6,000 RPM
Bore Type
Round
Zero Backlash
Yes
Series
MWS
Screw Material Finish
Black Oxide
Dynamic Torque Non-Reversing
3.45 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.9 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.41 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.