Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 8mmx8mm

  • Mfr # PSMR22-8-8-SS

  • Zoro # G8247215


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
8mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
22.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR22-8-8-SS
Zoro #
G8247215
UPC #
634529041802
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 8mm
Outside Dia.
22.2 mm
Overall Length
27 mm
Length through Bore
11.43 mm
Outside Dia. (In.)
0.875
Length through Bore (mm)
11.43
Clearance Dia. (mm)
31.8
Outside Dia. (mm)
22.2 mm
Screw Size
M4
Screw Size (mm)
M4
Overall Length (mm)
27
Overall Length (In.)
1.063
Size
PSMR22
Clearance Dia. (In.)
1.25 in
Length through Bore (In.)
0.45
Length Through Bore 1
12.7 mm
Coupling Outside Diameter
22.2 mm
Bore Diameter 2
8 mm
Different Bore Sizes
No
Screw Thread Size
M4
Bore Diameter 1
8 mm
Length Through Bore 2
12.7 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. RPM
6,000 RPM
Style
4-Beam Set Screw
Rated Torque
22 in-lb
Min. Bore (mm)
8
Max. Temp. Range (F)
350 Degrees
Setscrew Location
2 (120 Degrees )
Max. Axial Misalignment (In.)
+/-0.005
Max. Temp.
350 Degrees F
Torque (In.-Lbs.)
22
Max. Parallel Misalignment (In.)
0.008 in
Material
Stainless Steel
Max. Bore (mm)
8 mm
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.134
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Set Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Bore Type
Round
Number of Locking Screws
4
Zero Backlash
Yes
Maximum Torque
2.49 N-m
Screw Material Finish
Black Oxide
Parallel Misalignment
0.2 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Shaft Tolerance
+0.000/-0.013 mm
Axial Motion
0.13 mm
Dynamic Torque Non-Reversing
1.25 N-m
Moment of Inertia
0.000004594 kgf/m sq
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Operating Temperature
176 Degrees C
Series
PSMR
Angular Misalignment
3 Degrees
Number of Beams
4
Coupling Material
Stainless Steel
Fastener Tightening Torque
1.76 N-m
Coupling Material Grade
303
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Full Bearing Support Required
Yes
Shaft Locking Type
Set Screw
Torsional Stiffness
0.84 N-m/Deg
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(4) Set Screw
Maximum Speed
6,000 RPM
Dynamic Torque Reversing
0.62 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 22.2 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.49 N-m, Axial Motion 0.13 mm, Overall Length 27 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.84 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 12.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.