Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 8mmx8mm

  • Mfr # PSMR32-8-8-SS

  • Zoro # G8361726


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
8mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR32-8-8-SS
Zoro #
G8361726
UPC #
634529050965
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 8mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Size
PSMR32
Length through Bore (mm)
17.02
Length through Bore (In.)
0.67
Outside Dia. (mm)
31.8 mm
Clearance Dia. (In.)
1.25 in
Screw Size (mm)
M6
Outside Dia. (In.)
1.25
Screw Size
M6
Overall Length (mm)
38.1
Length through Bore
17.02 mm
Overall Length (In.)
1.5
Clearance Dia. (mm)
31.8
Length Through Bore 2
17.6 mm
Different Bore Sizes
No
Length Through Bore 1
17.6 mm
Coupling Outside Diameter
31.8 mm
Bore Diameter 2
8 mm
Screw Thread Size
M6
Bore Diameter 1
8 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.037
Rated Torque
86 in-lb
Setscrew Location
2 (120 Degrees )
Max. Parallel Misalignment (In.)
0.015 in
Max. Axial Misalignment (In.)
+/-0.01
Material
Stainless Steel
Torque (In.-Lbs.)
86
Max. Bore (mm)
8 mm
Item - Motion Control Couplings
Motion Control Coupling
Style
4-Beam Set Screw
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
350 Degrees
Min. Bore (mm)
8
Max. RPM
6,000 RPM
Max. Temp.
350 Degrees F
Screw Type
Set Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Coupling Material Finish
Bright
Coupling Material Grade
303
Number of Locking Screws
4
Zero Backlash
Yes
Coupling Material
Stainless Steel
Bore Type
Round
Maximum Operating Temperature
176 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide
Torsional Stiffness
3.03 N-m/Deg
Angular Misalignment
3 Degrees
Dynamic Torque Reversing
2.43 N-m
Maximum Torque
9.72 N-m
Series
PSMR
Number of Beams
4
Shaft Locking Type
Set Screw
Axial Motion
0.25 mm
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
4.86 N-m
Included Screws
(4) Set Screw
Parallel Misalignment
0.38 mm
Moment of Inertia
0.000026977 kgf/m sq
Fastener Tightening Torque
7.2 N-m
Shaft Tolerance
+0.000/-0.013 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Full Bearing Support Required
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.72 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.