Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 9mmx6mm

  • Mfr # MWS25-9-6-A

  • Zoro # G8107136


product price: $39.49
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
9mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS25-9-6-A
Zoro #
G8107136
UPC #
634529127193
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 6mm
Outside Dia.
25 mm
Overall Length
24 mm
Overall Length (In.)
0.945
Length through Bore (mm)
11.29
Length through Bore
11.29 mm
Clearance Dia. (mm)
20
Screw Size
M4
Length through Bore (In.)
0.444
Overall Length (mm)
24
Screw Size (mm)
M4
Clearance Dia. (In.)
0.787 in
Outside Dia. (mm)
25
Outside Dia. (In.)
0.984
Size
MWS25
Coupling Outside Diameter
25 mm
Bore Diameter 1
9 mm
Length Through Bore 1
11.7 mm
Bore Diameter 2
6 mm
Different Bore Sizes
Yes
Screw Thread Size
M4
Length Through Bore 2
11.7 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.015
Min. Bore (mm)
6
Max. Parallel Misalignment (In.)
0.01 in
Style
4-Beam Set Screw
Max. Bore (mm)
9 mm
Torque (In.-Lbs.)
27
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
225 Degrees
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Material
Aluminum
Rated Torque
27 in-lb
Setscrew Location
2 (120 Degrees )
Max. Temp.
225 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.198
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Minimum Operating Temperature
-40 Degrees C
Axial Motion
0.25 mm
Maximum Torque
3.1 N-m
Screw Material Finish
Black Oxide
Bore Type
Round
Angular Misalignment
3 Degrees
Coupling Material Finish
Bright
Fastener Tightening Torque
1.76 N-m
Torsional Stiffness
0.57 N-m/Deg
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Grade
7075
Features
Balanced Design for Reduced Vibration
Dynamic Torque Reversing
0.78 N-m
Shaft Locking Type
Set Screw
Moment of Inertia
0.000002955 kgf/m sq
Series
MWS
Parallel Misalignment
0.38 mm
Zero Backlash
Yes
Number of Locking Screws
4
Coupling Material
Aluminum
Included Screws
(4) Set Screw
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
1.55 N-m
Maximum Operating Temperature
107 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Number of Beams
4
Full Bearing Support Required
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.1 N-m, Axial Motion 0.25 mm, Overall Length 24 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.57 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 11.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.