Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 9mmx6mm

  • Mfr # PSMR29-9-6-A

  • Zoro # G8332904


product price: $46.49
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
9mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-9-6-A
Zoro #
G8332904
UPC #
634529033494
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 6mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Overall Length (In.)
1.5
Length through Bore
17.02 mm
Screw Size
M5
Screw Size (mm)
M5
Size
PSMR29
Clearance Dia. (In.)
1.0 in
Overall Length (mm)
38.1
Outside Dia. (mm)
28.6 mm
Clearance Dia. (mm)
25.4
Outside Dia. (In.)
1.125
Length through Bore (mm)
17.02
Length through Bore (In.)
0.67
Length Through Bore 2
17.6 mm
Bore Diameter 1
9 mm
Different Bore Sizes
Yes
Screw Thread Size
M5
Length Through Bore 1
17.6 mm
Coupling Outside Diameter
28.6 mm
Bore Diameter 2
6 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Material
Aluminum
Max. Temp.
225 Degrees F
Rated Torque
60 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Style
4-Beam Set Screw
Max. Temp. Range (F)
225 Degrees
Torque (In.-Lbs.)
60
Max. Bore (mm)
9 mm
Max. RPM
6,000 RPM
Min. Bore (mm)
6
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.015 in
Max. Axial Misalignment (In.)
+/-0.01
Screw Type
Set Screw
Setscrew Location
2 (120 Degrees )
Torsional Stiffness (Deg./In.-Lbs.)
0.07
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Number of Beams
4
Angular Misalignment
3 Degrees
Dynamic Torque Reversing
1.7 N-m
Zero Backlash
Yes
Axial Motion
0.25 mm
Number of Locking Screws
4
Moment of Inertia
0.000006349 kgf/m sq
Coupling Material Grade
7075
Dynamic Torque Non-Reversing
3.39 N-m
Fastener Tightening Torque
4 N-m
Series
PSMR
Coupling Material
Aluminum
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Bore Type
Round
Included Screws
(4) Set Screw
Coupling Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
Maximum Operating Temperature
107 Degrees C
Maximum Speed
6,000 RPM
Torsional Stiffness
1.61 N-m/Deg
Shaft Locking Type
Set Screw
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.38 mm
Maximum Torque
6.78 N-m
Minimum Operating Temperature
-40 Degrees C
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.78 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.61 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.